Shop All Oil Filters
Baldwin Filters
Oil Filter, Spin-On, Full-Flow
Mfr # B474
Zoro # G2666632
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Thread Size - Automotive Filters M16 x 1.5 mm
- Length 3 17/32 in
- Outside Dia. 3 in
- Micron Rating 5 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # B474
- Zoro # G2666632
- UPC # 791440005525
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | M16 x 1.5 mm |
Length | 3 17/32 in |
Outside Dia. | 3 in |
Height | 3-17/32" |
Width | 3" |
Overall Height | 3 17/32 in |
Thread Size | M16-1.50 |
Outside Diameter | 3 in |
Description
Oil Filter, Filter Design Spin-On, Full-Flow Lube Spin-on, Micron Rating 5 micron, Height 3-17/32 In., Length 3 17/32 in, Width 3 In., Outside Dia. 3 in, Includes 8 psid Bypass Valve, G449-B Integral Gasket, Thread Size M16-1.50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELPHI Suspension Ball Joint, Tc3360 (TC3360)
- UWS Replacement T-Handle Truck Tool Box Lock Cylinder/Keys, 003-RYTHCY-002 (003-RYTHCY-002)
- TORIN BIG RED Bottle Jacks (T90203)
- PRI PRI CP113 PRI-D Diesel Treatment - 16 oz. (CP113)
- BALDWIN FILTERS Oil Filter Element, (P7233)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7130)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P19)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P721)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7241)
- BALDWIN FILTERS Oil Fltr, Spin-On, 5-3/8"x3-11/16"x5-3/8" (BT541)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7222)
- Baldwin Filters Oil Filters