Shop All Oil Filters
Baldwin Filters
Oil Filter, Spin-On, Full-Flow
Mfr # B447
Zoro # G5630055
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Volvo Marine Engines
- Filter Design Spin-On
- Thread Size - Automotive Filters 1"
- Length 4 11/16 in
- Outside Dia. 4 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # B447
- Zoro # G5630055
- UPC # 791440005297
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | 1" |
Length | 4 11/16 in |
Outside Dia. | 4 1/4 in |
Height | 4-11/16" |
Width | 4-1/4" |
Overall Length | 4 11/16 in |
Thread Size | 1" |
Details
Item | Oil Filter |
For Use With | Volvo Marine Engines |
Filter Design | Spin-On |
Micron Rating | 18 micron |
Includes | 20 psid By-Pass Valve, Anti-Drainback Valve, I. Gasket |
Fluid Type - Automotive Filters | Oil |
Description/Special Features | Full-Flow Lube Spin-on |
Compatible Fluid Type | Oil |
Product Type | Oil Filter |
Description
Oil Filter, Filter Design Spin-On, Full-Flow Lube Spin-on, Micron Rating 18 micron, Height 4-11/16 In., Length 4 11/16 in, Width 4-1/4 In., Outside Dia. 4 1/4 in, Includes 20 psid By-Pass Valve, Anti-Drainback Valve, I. Gasket, For Use With Volvo Marine Engines, Thread Size 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Lube Filter, Spin-On Full Flow, P558615 (P558615)
- ROCK JOCK JK ANTIROCK FRONT SWAY BAR KIT W/ STEEL FRAME BRACKETS (CE-9900JKF)
- BUYERS PRODUCTS Backup Camera System with Recessed Night Vision Backup Camera (8883020)
- KRAKENBOND Krakenbond High Temp RTV Gasket Maker, 100% Silicone, Waterproof, Auto Sealer, 10.1 oz, Red, 12PK (KR2008ARCP-12)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT486)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B159)
- BALDWIN FILTERS Oil Filter Element, 7-7/8"x4-3/4"x7-7/8" (P7329)
- BALDWIN FILTERS Oil Fltr, Spin-On, 3-3/4"x3-11/16"x3-3/4" (B7001)
- BALDWIN FILTERS Oil Filter Element, By-Pass (C750-E)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B141)
- K&N Oil Filter, Hp-2006 (HP-2006)
- Baldwin Filters Oil Filters