Shop All Oil Filters
Baldwin Filters
Oil Filter, Spin-On, Full-Flow
Mfr # B39
Zoro # G7614966
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With AMC, GM Automotive;GMC, International Engines
- Filter Design Spin-On
- Thread Size - Automotive Filters 13/16"
- Length 4 3/8 in
- Outside Dia. 3 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # B39
- Zoro # G7614966
- UPC # 791440000506
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | 13/16" |
Length | 4 3/8 in |
Outside Dia. | 3 11/16 in |
Width | 3-11/16" |
Height | 4-3/8" |
Overall Height | 4 3/8 in |
Outside Diameter | 3 11/16 in |
Thread Size | 13/16"-16 |
Description
Oil Filter, Filter Design Spin-On, Full-Flow Lube Spin-on, Micron Rating 18 micron, Height 4-3/8 In., Length 4 3/8 in, Width 3-11/16 In., Outside Dia. 3 11/16 in, Includes Anti-Drainback Valve, G381-A Attached Gasket, For Use With AMC, GM Automotive;GMC, International Engines, Thread Size 13/16 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1 FILTERS Spin-On replacement filter for 54672654 / INGERSOLL RAND (B1SO0016447)
- VELVAC Air Hose Assembly, 3/8"x3/8"x36" (146036)
- SUR&R Banjo Fitting, M14-1.50L Thread Size (PS2310)
- FANMATS University of Alabama - 3-D Chrome Hitch Cover 3-3/8" x 4" - 14978 (14978)
- BALDWIN FILTERS Oil Filter, Lube Spin-on, 6-7/32" L (B40051)
- BALDWIN FILTERS Oil Filter, Spin-On, (BT7316)
- BALDWIN FILTERS Oil Filter Element, Centrifugal, By-Pass (BC110)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B97)
- BALDWIN FILTERS Oil Filter Element, By-Pass (C750-E)
- BALDWIN FILTERS Oil Filter, Spin-On, Dual-Flow (BD7169)
- WIX FILTERS GM CARS & TKS 75-76 96-12-LIGHT DUTY APP (51042)
- Baldwin Filters Oil Filters