Shop All Oil Filters
Baldwin Filters
Oil Filter, Spin-On, Full-Flow
Mfr # B378
Zoro # G2013995
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Gardner-Denver, Ingersoll-Rand, LeRoi Compressors; Volvo, Yanmar Equipment
- Filter Design Spin-On
- Thread Size - Automotive Filters 1-1/4"
- Length 8 23/32 in
- Outside Dia. 3 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # B378
- Zoro # G2013995
- UPC # 791440004399
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | 1-1/4" |
Length | 8 23/32 in |
Outside Dia. | 3 11/16 in |
Height | 8-23/32" |
Width | 3-11/16" |
Outside Diameter | 3 11/16 in |
Overall Height | 8 23/32 in |
Thread Size | 1 1/4"-12 |
Description
Oil Filter, Filter Design Spin-On, Full-Flow Lube Spin-on, Micron Rating 18 micron, Height 8-23/32 In., Length 8 23/32 in, Width 3-11/16 In., Outside Dia. 3 11/16 in, Includes G381-A Integral Gasket, For Use With Gardner-Denver, Ingersoll-Rand, LeRoi Compressors; Volvo, Yanmar Equipment, Thread Size 1 1/4 In.-12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Fuel Line Quick Connect - 90 Degree 1/2 Steel to 1/2 Nylon - 2 per Bag (FLRQ-415)
- LIQUI MOLY Synthoil Race Tech GT1 10W-60, 5 Liter, 2024 (2024)
- TRAMEC SLOAN Support Clamp, Hose Separator, Black (2ZJW7)
- DEE ZEE Crossover Single Lid Narrow, Brite Tread, Aluminum, 69.75" L x 12" W x 14.25" H, 5.75 Cu Ft Cap (DZ6170N)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P271)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B7139)
- BALDWIN FILTERS Oil Filter, Spin-On, Dual-Flow (BD7158)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P194)
- BALDWIN FILTERS Oil Filter, Lube Element, 3-29/32" H (P40033)
- BALDWIN FILTERS Oil Filter Element, (P7321)
- WIX FILTERS Engine Oil Filter, WL10033 (WL10033)
- Baldwin Filters Oil Filters