Shop All Oil Filters
Baldwin Filters
Oil Filter, Spin-On, Full-Flow
Mfr # B295
Zoro # G1324443
product price: $9.65
/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mercedes-Benz, Nissan, Toyota Automotive; Ford, Hitachi, International Equipment; Komatsu, Nissan Lift Trucks
- Filter Design Spin-On
- Thread Size - Automotive Filters 3/4"
- Length 5 27/32 in
- Outside Dia. 3 1/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # B295
- Zoro # G1324443
- UPC # 791440003606
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | 3/4" |
Length | 5 27/32 in |
Outside Dia. | 3 1/32 in |
Width | 3-1/32" |
Height | 5-27/32" |
Thread Size | 3/4"-16 |
Outside Diameter | 3 1/32 in |
Overall Height | 5 27/32 in |
Description
Oil Filter, Filter Design Spin-On, Full-Flow Lube Spin-on, Micron Rating 18 micron, Height 5-27/32 In., Length 5 27/32 in, Width 3-1/32 In., Outside Dia. 3 1/32 in, Includes Anti-Drainback Valve, Integral Gasket, For Use With Mercedes-Benz, Nissan, Toyota Automotive; Ford, Hitachi, International Equipment; Komatsu, Nissan Lift Trucks, Thread Size 3/4 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTIN PRO TRAXX 4 Oval Nerf Step Bars (21-24085)
- MOTIVE PRODUCTS 1135 - Deluxe Quick-Set Boat Trailer ADAPTER ONLY (1135-MTV)
- DUTTON-LAINSON Dutton-Lainson 14825 DL-Series 2-Speed Horizontal Winch w Ratchet DL2500A-9.5" Handle 2500 lb. (14825)
- GROTE Deutsch, Solid Barrel, 16-14Ga, Femal, PK10 (84-2467)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B247)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7416)
- BALDWIN FILTERS Oil Filter, Spin-On, 2-31/32"x3"x2-31/32" (B7292)
- BALDWIN FILTERS Oil Filter Element, (P7183)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B9)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7379)
- WIX FILTERS WIX OIL FILTER (WL10447)
- Baldwin Filters Oil Filters