Shop All Oil Filters
Baldwin Filters
Oil Filter, Spin-On, Full-Flow
Mfr # B281
Zoro # G1370223
product price: $14.75
/ea
$14.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Komatsu, New Holland Equipment; Onan Generators;VM Engines
- Filter Design Spin-On
- Thread Size - Automotive Filters M22 x 1.5 mm
- Length 5 3/8 in
- Outside Dia. 3 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # B281
- Zoro # G1370223
- UPC # 791440003439
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | M22 x 1.5 mm |
Length | 5 3/8 in |
Outside Dia. | 3 11/16 in |
Height | 5-3/8" |
Width | 3-11/16" |
Thread Size | M22-1.50 |
Outside Diameter | 3 11/16 in |
Overall Height | 5 3/8 in |
Description
Oil Filter, Filter Design Spin-On, Full-Flow Lube Spin-on, Micron Rating 9.8 micron, Height 5-3/8 In., Length 5 3/8 in, Width 3-11/16 In., Outside Dia. 3 11/16 in, Includes 20 psid Bypass Valve, Anti-Drainback Valve, For Use With Komatsu, New Holland Equipment; Onan Generators;VM Engines, Thread Size M22-1.50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG BUELL ISOLATOR REPLACEMENT TOOL (KH445)
- VALVOLINE 14.1 oz. Tacky Grease Cartridge Blue (VV7013310)
- MTD Wheel Asm 15 X 6 X (634-05166)
- LUVERNE 54INCH GRIP BOARDS(BRKTS SOLD SEP) (415054)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B255)
- BALDWIN FILTERS Oil Filter Element, (P7308)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7298)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P996)
- BALDWIN FILTERS Oil Fltr, Spin-On, 3-1/4"x3-11/16"x3-1/4" (B7152)
- BALDWIN FILTERS Oil Fltr Element, 4-3/16"x2-1/4"x4-3/16" (P7489)
- BALDWIN FILTERS Oil Fltr Element, 14-1/2"x6-1/32"x14-1/2" (PF949)
- Baldwin Filters Oil Filters