Shop All Oil Filters
Baldwin Filters
Oil Filter, Spin-On, Full-Flow
Mfr # B279
Zoro # G1046613
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mercruiser Marine
- Filter Design Spin-On
- Thread Size - Automotive Filters 13/16"
- Length 5 11/32 in
- Outside Dia. 3 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # B279
- Zoro # G1046613
- UPC # 791440003415
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | 13/16" |
Length | 5 11/32 in |
Outside Dia. | 3 11/16 in |
Height | 5-11/32" |
Width | 3-11/16" |
Thread Size | 13/16"-16 |
Outside Diameter | 3 11/16 in |
Overall Height | 5 11/32 in |
Description
Oil Filter, Filter Design Spin-On, Full-Flow Lube Spin-on, Micron Rating 9.8 micron, Height 5-11/32 In., Length 5 11/32 in, Width 3-11/16 In., Outside Dia. 3 11/16 in, Includes 20 psid Bypass Valve, Anti-Drainback Valve, For Use With Mercruiser Marine, Thread Size 13/16 In.-16
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL $AIR-FLEXX VALVE EXT 5-11/16" INNER DUAL (KT20145)
- BENDIX Valve, Safety, Brake, St-4, 250 Psi, 1/2-14 Npt, 2 Hole (800154)
- RED HORSE PERFORMANCE EFI FITTING -06 AN MALE TO 5/16" SAE QUICK-DISCONNECT FEMALE - BLACK (881-06-05-2)
- KOHLER Plug Spark (25 132 23-S)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT251)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT339)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P84-2)
- BALDWIN FILTERS Oil Filter, Spin-On, By-Pass, Vac-Cel (T308-M)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B31)
- BALDWIN FILTERS Oil Filter Element, By-Pass (PT70)
- BALDWIN FILTERS Oil Fltr, Spin-On, Full-Flow (B99MPG)
- Baldwin Filters Oil Filters