Shop All Oil Filters
Baldwin Filters
Oil Filter, Spin-On, Full-Flow
Mfr # B27
Zoro # G1292925
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Buick, Chevrolet Automotive; GMC Light-Duty Trucks, Vans
- Filter Design Spin-On
- Thread Size - Automotive Filters 13/16"
- Length 4 3/8 in
- Outside Dia. 3 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # B27
- Zoro # G1292925
- UPC # 791440000353
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | 13/16" |
Length | 4 3/8 in |
Outside Dia. | 3 13/16 in |
Width | 3-13/16" |
Height | 4-3/8" |
Thread Size | 13/16"-16 |
Overall Height | 4 3/8 in |
Outside Diameter | 3 13/16 in |
Description
Oil Filter, Filter Design Spin-On, Full-Flow Lube Spin-on, Micron Rating 5 micron, Height 4-3/8 In., Length 4 3/8 in, Width 3-13/16 In., Outside Dia. 3 13/16 in, Includes Integral Gasket, For Use With Buick, Chevrolet Automotive; GMC Light-Duty Trucks, Vans, Thread Size 13/16 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Ball/Pintle Combo, 2-5/16" Ball (48200)
- LIQUI MOLY Synthoil Premium 5W-40, 60 Liter, 2099 (2099)
- SEACHOICE 4-Way Antenna Ratchet Mount - Chrome Plated Brass (19521)
- FUSION Right Elbow Terminal, 1/0 ga, Blk, Neg (4110N)
- BALDWIN FILTERS Oil Filter, Spin-On Design, 11-25/32" H (BD50000)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT261)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B35-S)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT339)
- BALDWIN FILTERS Oil Fltr, Spin-On, High Velocity, Dual-Flow (BD7250)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B227)
- BALDWIN FILTERS Oil Filter Element, By-Pass (PT72)
- Baldwin Filters Oil Filters