Shop All Oil Filters
Baldwin Filters
Oil Filter, Spin-On, Full-Flow
Mfr # B255
Zoro # G7521552
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Sullair Compressors
- Filter Design Spin-On
- Thread Size - Automotive Filters 1"
- Length 5 15/32 in
- Outside Dia. 3 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # B255
- Zoro # G7521552
- UPC # 791440003156
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | 1" |
Length | 5 15/32 in |
Outside Dia. | 3 11/16 in |
Width | 3-11/16" |
Height | 5-15/32" |
Overall Height | 5 15/32 in |
Thread Size | 1-12 |
Outside Diameter | 3 11/16 in |
Description
Oil Filter, Filter Design Spin-On, Full-Flow Lube Spin-on, Micron Rating 18 micron, Height 5-15/32 In., Length 5 15/32 in, Width 3-11/16 In., Outside Dia. 3 11/16 in, Includes G401 Integral Gasket, For Use With Sullair Compressors, Thread Size 1-12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Miniature Lamp, 886, 50W, T3 1/4, 12.8V (886)
- MEYLE Cv Joint Kit, 1004980064 (1004980064)
- BUYERS PRODUCTS 2 Inch Plain Receiver Tube - 36 Inch Shank (RT25836)
- PEAK Diesel Exhaust Fluid, 2.5 gal. (KLF002-GR)
- BALDWIN FILTERS Oil Filter Element, By-Pass (PT70)
- BALDWIN FILTERS Oil Filter, Spin-On, Dual-Flow (BD7166)
- BALDWIN FILTERS Lube Filter, Element Only, 6-5/32in. L (P9600)
- BALDWIN FILTERS Lube Element, 9-3/16 (P40069)
- BALDWIN FILTERS Oil Fltr, Spin-On, 5-3/8"x3-11/16"x5-3/8" (BT112)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P60)
- BOSCH Engine Oil Filter, 72161WS (72161WS)
- Baldwin Filters Oil Filters