Shop All Oil Filters
Baldwin Filters
Oil Filter, Spin-On, Full-Flow
Mfr # B247
Zoro # G2582819
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Komatsu Equipment; Thermo King Refrigeration Units
- Filter Design Spin-On
- Thread Size - Automotive Filters M20 x 1.5 mm
- Length 4 13/16 in
- Outside Dia. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # B247
- Zoro # G2582819
- UPC # 791440003088
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | M20 x 1.5 mm |
Length | 4 13/16 in |
Outside Dia. | 3 in |
Width | 3" |
Height | 4-13/16" |
Outside Diameter | 3 in |
Overall Height | 4 13/16 in |
Thread Size | M20-1.50 |
Description
Oil Filter, Filter Design Spin-On, Full-Flow Lube Spin-on, Micron Rating 9.8 micron, Height 4-13/16 In., Length 4 13/16 in, Width 3 In., Outside Dia. 3 in, Includes 8 psid Bypass Valve, Anti-Drainback Valve, For Use With Komatsu Equipment; Thermo King Refrigeration Units, Thread Size M20-1.50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTOTEX Wiper Blade (72-16)
- DEE ZEE 18X18X36 BLACK STEEL UNDERBED BOX (DB-2601)
- HIGHLINE WARREN/PLEWS 26OZ Diesel 911 (8026)
- TERAFLEX BIG BRAKE KIT JK FRONT COMPLETE, BIG CALIPERS, PLAIN ROTORS 13.3IN (4303400)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7180)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P20-HD)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P80)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B179)
- BALDWIN FILTERS Oil Filter, Spin-On, M20 x 1.5 mm Thread Size, 3 1/2 in L, (B99)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P19)
- WIX FILTERS OE Replacement, Spin On Style, Master Pack, Sold In Case of 12 Only (51515MP)
- Baldwin Filters Oil Filters