Shop All Oil Filters
Baldwin Filters
Oil Filter, Spin-On, Full-Flow
Mfr # B243
Zoro # G0367394
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Chrysler, Ford, Mazda, Toyota, Volkswagen Automotive, Light-Duty Trucks, Vans; Ford, Gehl, Kubota Equipment; Kohler, Onan Engines
- Filter Design Spin-On
- Thread Size - Automotive Filters 3/4"
- Length 4 27/32 in
- Outside Dia. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # B243
- Zoro # G0367394
- UPC # 791440003040
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | 3/4" |
Length | 4 27/32 in |
Outside Dia. | 3 in |
Height | 4-27/32" |
Width | 3" |
Outside Diameter | 3 in |
Thread Size | 3/4"-16 |
Overall Height | 4 27/32 in |
Description
Oil Filter, Filter Design Spin-On, Full-Flow Lube Spin-on, Micron Rating 18 micron, Height 4-27/32 In., Length 4 27/32 in, Width 3 In., Outside Dia. 3 in, Includes 8 psid Bypass Valve, Anti-Drainback Valve, For Use With Chrysler, Ford, Mazda, Toyota, Volkswagen Automotive, Light-Duty Trucks, Vans; Ford, Gehl, Kubota Equipment; Kohler, Onan Engines, Thread Size 3/4 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN Engine Oil Filler Cap, 42315 (42315)
- GROTE Copper Lug, 8 Ga, 1/2", PK2 (82-9539)
- SUR&R Compression Fitting, Fuel Line Type, PK2 (K430)
- FOUR SEASONS AC FITTING/SPLICER (18960)
- BALDWIN FILTERS Oil Fltr, Spin-On, High Velocity, Dual-Flow (BD7153)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7360)
- BALDWIN FILTERS Oil Fltr Element, 11-1/8"x3-9/16"x11-1/8" (P7502)
- BALDWIN FILTERS Oil Filter, Spin-On, 2-31/32"x3"x2-31/32" (B7292)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7163)
- BALDWIN FILTERS Oil Filter, Spin-On, 9-1/8"x4-1/4"x9-1/8" (B7151)
- MANN FILTER Oil Filter Oem, W719/45 (W719/45)
- Baldwin Filters Oil Filters