Shop All Oil Filters
Baldwin Filters
Oil Filter, Spin-On, Full-Flow
Mfr # B239
Zoro # G5703695
product price: $52.55
/ea
$52.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With John Deere Equipment
- Filter Design Spin-On
- Thread Size - Automotive Filters 1-1/2"
- Length 12 3/32 in
- Outside Dia. 5 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # B239
- Zoro # G5703695
- UPC # 791440003002
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | 1-1/2" |
Length | 12 3/32 in |
Outside Dia. | 5 3/8 in |
Height | 12-3/32" |
Width | 5-3/8" |
Overall Height | 12 3/32 in |
Outside Diameter | 5 3/8 in |
Thread Size | 1 1/2"-16 |
Description
Oil Filter, Filter Design Spin-On, Full-Flow Lube Spin-on, Micron Rating 18 micron, Height 12-3/32 In., Length 12 3/32 in, Width 5-3/8 In., Outside Dia. 5 3/8 in, Includes 30 psid Bypass Valve, Integral Gasket, For Use With John Deere Equipment, Thread Size 1 1/2 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Tow Strap W/ Looped Ends 4"X30', 40,000 Lb Cap (KTI73813)
- RULE Pump, Sensor Utility, 1/4 HP, 110V (A53S)
- QUICKCABLE Super Cable Cutter, Up to 6/0 ga (4285-525-001)
- WISE SEATING Fore & Aft Slide for 2-7/8" pedestals (8WD374)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (PT670E)
- BALDWIN FILTERS Oil Filter, Spin-On, By-Pass (BT338)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7585)
- BALDWIN FILTERS Oil Fltr, Spin-On, Full-Flow (B99MPG)
- BALDWIN FILTERS Oil Filter Element, (P7450)
- BALDWIN FILTERS Oil Fltr, Spin-On, 5-3/8"x3-11/16"x5-3/8" (BT112)
- WIX FILTERS Oil Filter, Wl10091 (WL10091)
- Baldwin Filters Oil Filters