Shop All Oil Filters
Baldwin Filters
Oil Filter, Spin-On, Full-Flow
Mfr # B205
Zoro # G3251114
product price: $33.55
/ea
$33.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Ag-Chem, Case, Case-International, Champion, Daewoo, Dresser, Fiat-Allis, Gradall, Grove, Hyster, Hyundai, Ingersoll-Rand, Kawasaki, Link-Belt, Rickel, Steiger, Timberjack, White Equipment; Case, Cummins, Daewoo, Dresser Engines
- Filter Design Spin-On
- Thread Size - Automotive Filters 1-1/2"
- Length 8 3/32 in
- Outside Dia. 4 21/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # B205
- Zoro # G3251114
- UPC # 791440002623
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | 1-1/2" |
Length | 8 3/32 in |
Outside Dia. | 4 21/32 in |
Width | 4-21/32" |
Height | 8-3/32" |
Thread Size | 1 1/2"-12 |
Outside Diameter | 4 21/32 in |
Overall Height | 8 3/32 in |
Description
Oil Filter, Filter Design Spin-On, Full-Flow Lube Spin-on, Micron Rating 23 micron, Height 8-3/32 In., Length 8 3/32 in, Width 4-21/32 In., Outside Dia. 4 21/32 in, Includes Integral Gasket, Integral Post Seal, For Use With Ag-Chem, Case, Case-International, Champion, Daewoo, Dresser, Fiat-Allis, Gradall, Grove, Hyster, Hyundai, Ingersoll-Rand, Kawasaki, Link-Belt, Rickel, Steiger, Timberjack, White Equipment; Case, Cummins, Daewoo, Dresser Engines, Thread Size 1 1/2 In.-12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For MINIATURE LAMP 24X AUTOMOTIVE INDICATOR LAMPS T SHAPE TUBULAR 10PK (10PAK:WW-R6R4-8)
- BOBCAT BOBCAT 6515541 Replacement/Interchange Hydraulic Filter (MF0057995)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7350)
- CURT Anti-Rattle Hitch Clamp for 2-1/2" Receiver (22320)
- BALDWIN FILTERS Oil Fltr, Spin-On, High Velocity, Dual-Flow (BD7250)
- BALDWIN FILTERS Oil Fltr, Spin-On, Vac-Cel, Dual-Flow (V429-FF)
- BALDWIN FILTERS Oil Fltr, Spin-On, Max Performance Glass (B7335-MPG)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7130)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P150)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P240)
- MANN FILTER 99-09 Saab 9-5 3.0L/86-94 9000 2.3L Oil Filter, W712/80 (W712/80)
- Baldwin Filters Oil Filters