Shop All Oil Filters
Baldwin Filters
Oil Filter, Spin-On, Full-Flow
Mfr # B179
Zoro # G0403347
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Honda Automotive; Kubota, Yanmar Engines
- Filter Design Spin-On
- Thread Size - Automotive Filters M20 x 1.5 mm
- Length 2 27/32 in
- Outside Dia. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # B179
- Zoro # G0403347
- UPC # 791440002234
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | M20 x 1.5 mm |
Length | 2 27/32 in |
Outside Dia. | 3 in |
Width | 3" |
Height | 2-27/32" |
Outside Diameter | 3 in |
Overall Height | 2 27/32 in |
Thread Size | M20-1.50 |
Description
Oil Filter, Filter Design Spin-On, Full-Flow Lube Spin-on, Micron Rating 9.8 micron, Height 2-27/32 In., Length 2 27/32 in, Width 3 In., Outside Dia. 3 in, Includes 8 psid Bypass Valve, Anti-Drainback Valve, For Use With Honda Automotive; Kubota, Yanmar Engines, Thread Size M20-1.50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIQUI MOLY Radiator Cleaner, 0.3 Liter, 2051 (2051)
- PEERLESS Tire Chain, Skid Loaders/Skid Steers, Carbon, V-Bar Ladder Chain Link, Ladder (0341055)
- WINDLINE Diver 4 Step SS Ladder, 46" (DL-4X)
- BUYERS PRODUCTS Heavy Duty Black Mesh Tarp 7-1/2 x 20 Foot (3009095)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (PT512)
- BALDWIN FILTERS Oil Filter, Spin-On, 2-5/16"x3"x2-5/16" (B7276)
- BALDWIN FILTERS Lube Filter, 4-21/32 in. O.D. (B7513)
- BALDWIN FILTERS Oil Filter Element, By-Pass (P7500)
- BALDWIN FILTERS Oil Fltr, Spin-On, High Velocity, Dual-Flow (BD7176)
- BALDWIN FILTERS Oil Filter, Spin-On, Heavy Duty, Full-Flow (B253)
- MAIN FILTER TELSTA T19727 Hydraulic Filter Replacement (MF0057995)
- Baldwin Filters Oil Filters