Shop All Oil Filters
Baldwin Filters
Oil Filter, Spin-On, Full-Flow
Mfr # B178
Zoro # G1276676
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Audi, BMW, Dodge, Porsche, Volkswagen Automotive; Bobcat, Deutz, Ingersoll-Rand, Vermeer Equipment
- Filter Design Spin-On
- Thread Size - Automotive Filters 3/4"
- Length 5 1/8 in
- Outside Dia. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # B178
- Zoro # G1276676
- UPC # 791440002227
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | 3/4" |
Length | 5 1/8 in |
Outside Dia. | 3 in |
Width | 3" |
Height | 5-1/8" |
Thread Size | 3/4"-16 |
Outside Diameter | 2 15/16 in |
Overall Height | 4 27/32 in |
Description
Oil Filter, Filter Design Spin-On, Full-Flow Lube Spin-on, Micron Rating 18 micron, Height 5-1/8 In., Length 5 1/8 in, Width 3 In., Outside Dia. 3 in, Includes 30 psid Bypass Valve, Anti-Drainback Valve, For Use With Audi, BMW, Dodge, Porsche, Volkswagen Automotive; Bobcat, Deutz, Ingersoll-Rand, Vermeer Equipment, Thread Size 3/4 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Back-Up Lamp, Male Pin Single System LED (62561)
- STANADYNE Diesel Fuel Additive, 55 gal, Bottle, Gravity 0.83 (38576P)
- VELVAC Mirror, Right, 2020, Blck, Chevy/GM Van, 96" (714558)
- MEGUIARS WAX High Gloss Tire Gel, 16 Ounce (G7516)
- BALDWIN FILTERS Oil Filter, Lube Element, 7-7/8" H (P40030)
- BALDWIN FILTERS Oil Filter, Spin-On, 2-27/32"x3"x2-27/32" (B301)
- BALDWIN FILTERS Oil Filter, Spin-On, M20 x 1.5 mm Thread Size, 3 1/2 in L, (B99)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B160)
- BALDWIN FILTERS Oil Filter Element, 4-7/16 in. Dia. (P40019)
- BALDWIN FILTERS Oil Filter Element, By-Pass (P26)
- BALDWIN FILTERS Lube Filter, 3-11/16 in. O.D. (B7511)
- Baldwin Filters Oil Filters