Shop All Oil Filters
Baldwin Filters
Oil Filter, Spin-On, Full-Flow
Mfr # B173-S
Zoro # G3309984
original price:
$9.09
14% off
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With AMC, Chrysler, Eagle, Hyundai, Isuzu, Mitsubishi Automotive, Light-Duty Trucks
- Filter Design Spin-On
- Thread Size - Automotive Filters M20 x 1.5 mm
- Length 3 1/4 in
- Outside Dia. 3 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # B173-S
- Zoro # G3309984
- UPC # 791440002173
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | M20 x 1.5 mm |
Length | 3 1/4 in |
Outside Dia. | 3 11/16 in |
Width | 3-11/16" |
Height | 3-1/4" |
Thread Size | M20-1.50 |
Overall Height | 3 1/4 in |
Outside Diameter | 3 11/16 in |
Description
Oil Filter, Filter Design Spin-On, Full-Flow Lube Spin-on, Micron Rating 18 micron, Height 3-1/4 In., Length 3 1/4 in, Width 3-11/16 In., Outside Dia. 3 11/16 in, Includes 20 psid Bypass Valve, Anti-Drainback Valve, For Use With AMC, Chrysler, Eagle, Hyundai, Isuzu, Mitsubishi Automotive, Light-Duty Trucks, Thread Size M20-1.50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA-DOG Stainless Top Insert - 3/4" (270175-1)
- AUTO VENTSHADE 20-C SILVERADO 2500/3500 AEROSKIN CHROME (622187)
- REIN Power Steering Return Hose, PSH0381 (PSH0381)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 5-13/32 In (BT839)
- BALDWIN FILTERS Oil Filter, Spin-On, By-Pass (BT338)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7221)
- BALDWIN FILTERS Lube Filter, 3-11/16 in. O.D. (B7511)
- BALDWIN FILTERS Oil Fltr, Spin-OnFull-Flow (B6-HPG)
- BALDWIN FILTERS Oil Fltr Element, 6-3/32"x2-9/16"x6-3/32" (P7414)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B97)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7298)
- Baldwin Filters Oil Filters