Shop All Oil Filters
Baldwin Filters
Oil Filter, Spin-On, Full-Flow
Mfr # B168
Zoro # G4465255
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Takeuchi Equipment;Yanmar Engines
- Filter Design Spin-On
- Thread Size - Automotive Filters M20 x 1.5 mm
- Length 5 3/32 in
- Outside Dia. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # B168
- Zoro # G4465255
- UPC # 791440002128
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | M20 x 1.5 mm |
Length | 5 3/32 in |
Outside Dia. | 3 in |
Height | 5-3/32" |
Width | 3" |
Outside Diameter | 3 in |
Thread Size | M20-1.50 |
Overall Height | 5 3/32 in |
Description
Oil Filter, Filter Design Spin-On, Full-Flow Lube Spin-on, Micron Rating 18 micron, Height 5-3/32 In., Length 5 3/32 in, Width 3 In., Outside Dia. 3 in, Includes 8 psid Bypass Valve, Anti-Drainback Valve, For Use With Takeuchi Equipment;Yanmar Engines, Thread Size M20-1.50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FABTECH 07 GM 1/2 TON NEW BODY STYLE OUTER TIRE ROD END (FTS20277)
- A & I PRODUCTS Disc; Brake 14.5" x14.5" x0.5" (A-86014786)
- FEY Bumper Step Pad Repl 4pc (00007147)
- WALTER SURFACE TECHNOLOGIES Filter Housing (48D314)
- BALDWIN FILTERS Oil Fltr, Spin-On, 3-7/16"x3-1/32"x3-7/16" (B7243)
- BALDWIN FILTERS Oil Filter, Spin-On, 5-5/8"x3-1/16"x5-5/8" (B7452)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7163)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P19)
- BALDWIN FILTERS Oil Filter, Spin-On, Centrifugal (BC7485)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B263)
- BOSCH Oil Filter, 3322 (3322)
- Baldwin Filters Oil Filters