Shop All Oil Filters
Baldwin Filters
Oil Filter, Spin-On, Full-Flow
Mfr # B160
Zoro # G1075891
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Cadillac, GMC Light-Duty Trucks; VM Engines
- Filter Design Spin-On
- Thread Size - Automotive Filters M22 x 1.5 mm
- Length 3 1/2 in
- Outside Dia. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # B160
- Zoro # G1075891
- UPC # 791440002043
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | M22 x 1.5 mm |
Length | 3 1/2 in |
Outside Dia. | 3 in |
Width | 3" |
Height | 3-1/2" |
Overall Height | 3 1/2 in |
Thread Size | M22-1.50 |
Outside Diameter | 3 in |
Description
Oil Filter, Filter Design Spin-On, Full-Flow Lube Spin-on, Micron Rating 18 micron, Height 3-1/2 In., Length 3 1/2 in, Width 3 In., Outside Dia. 3 in, Includes 20 psid Bypass Valve, Anti-Drainback Valve, For Use With Cadillac, GMC Light-Duty Trucks; VM Engines, Thread Size M22-1.50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Black Top Post Straight Clamp, 6 Ga, PK5 (5721-005B)
- GRAY Vehicle Stand, Pin Style, 10 Tons, PR (10TF Stands)
- GATES Premium OE Micro-V Belt, K080830 (K080830)
- WELD MOUNT AT-5B Large Black Nylon Wire Tie Mount - Qty. 30 (805B)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT230)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B378)
- BALDWIN FILTERS Oil Filter Element, By-Pass, Vac-Cel (C704-L)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (PT62)
- BALDWIN FILTERS Oil Filter, Spin-On, By-Pass (BT340)
- BALDWIN FILTERS Oil Filter Element, (P7308)
- WIX FILTERS OE Replacement, Cartridge Style, Metal Free, 5.39" In H x 1.93" Outer Dia x 0.85" Inner Dia (WL10050)
- Baldwin Filters Oil Filters