Shop All Oil Filters
Baldwin Filters
Oil Filter, Spin-On, Full-Flow
Mfr # B159
Zoro # G1604513
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With GMC Imports, Suzuki Automotive
- Filter Design Spin-On
- Thread Size - Automotive Filters 3/4"
- Length 4 1/16 in
- Outside Dia. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # B159
- Zoro # G1604513
- UPC # 791440002036
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | 3/4" |
Length | 4 1/16 in |
Outside Dia. | 3 in |
Height | 4-1/16" |
Width | 3" |
Outside Diameter | 3 in |
Thread Size | 3/4"-16 |
Overall Height | 4 1/16 in |
Description
Oil Filter, Filter Design Spin-On, Full-Flow Lube Spin-on, Micron Rating 18 micron, Height 4-1/16 In., Length 4 1/16 in, Width 3 In., Outside Dia. 3 in, Includes 8 psid Bypass Valve, Anti-Drainback Valve, For Use With GMC Imports, Suzuki Automotive, Thread Size 3/4 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMFLO Grip-Tite Chuck, 1/4in FNPT, Steel (17-726)
- STENS Oem Replacement Belt For Husqvarna Most Hu675Awd Hu700Awd Hu725Awd (266-240)
- KEN-TOOL 4-Way Lug Wrench Set (35648)
- WIX FILTERS Air Filter, 49078 (49078)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7091)
- BALDWIN FILTERS Lube Filter, Element Only, 1-27/32in. L (P9602)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7144)
- BALDWIN FILTERS Oil Filter Element, (P7436)
- BALDWIN FILTERS Oil Fltr, Spin-On, 3-3/8"x3-11/16"x3-3/8" (B7453)
- BALDWIN FILTERS Oil Fltr, Spin-On, High Velocity, Dual-Flow (BD7250)
- BALDWIN FILTERS Oil Filter Element, By-Pass (P26)
- Baldwin Filters Oil Filters