Shop All Oil Filters
Baldwin Filters
Oil Filter, Spin-On, Full-Flow
Mfr # B134
Zoro # G0686007
product price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Ford Automotive, Light-Duty Trucks, Vans; Ford, International Equipment
- Filter Design Spin-On
- Thread Size - Automotive Filters 1-1/2"
- Length 5 7/8 in
- Outside Dia. 4 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # B134
- Zoro # G0686007
- UPC # 791440001787
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | 1-1/2" |
Length | 5 7/8 in |
Outside Dia. | 4 1/4 in |
Width | 4-1/4" |
Height | 5-7/8" |
Outside Diameter | 4 1/4 in |
Overall Height | 5 7/8 in |
Thread Size | 1 1/2"-16 |
Description
Oil Filter, Filter Design Spin-On, Full-Flow Lube Spin-on, Micron Rating 23 micron, Height 5-7/8 In., Length 5 7/8 in, Width 4-1/4 In., Outside Dia. 4 1/4 in, Includes Integral Gasket, For Use With Ford Automotive, Light-Duty Trucks, Vans; Ford, International Equipment, Thread Size 1 1/2 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Domestic Poly-Armour PVF Steel Brake/Fuel/TransLine 5/16 x 72, PA-572 (PA-572)
- RACE SPORT 35W Vision Extreme Mid-Slim Dc Hid Conversion Spare Ballast (Each) (BALLAST-MID-DC)
- UWS Replacement T-Handle Truck Tool Box Lock Cylinder/Keys, 003-RYTHCY-007 (003-RYTHCY-007)
- RACE SPORT 36-Led Hi-Power Magnetic Beacon (Amber) (RS-LED-238H)
- BALDWIN FILTERS Oil Filter Element, Centrifugal, By-Pass (BC7394)
- BALDWIN FILTERS Oil Fltr, Spin-On, 3-7/16"x3-1/32"x3-7/16" (B1421)
- BALDWIN FILTERS Oil Filter, Spin-On, 4-3/32"x3"x4-3/32" (B7010)
- BALDWIN FILTERS Oil Filter, Spin-On, Dual-Flow (BD103)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B7)
- BALDWIN FILTERS Oil Filter, Spin-On, (B96-SS)
- ACDELCO Filter Pkg-Oil Pr-Each/Bx-12, Pf61F (PF61F)
- Baldwin Filters Oil Filters