Shop All Oil Filters
Baldwin Filters
Oil Filter, Spin-On, Full-Flow
Mfr # B132
Zoro # G3370525
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With AMC, Chrysler, Renault Automotive; Volvo Engines
- Filter Design Spin-On
- Thread Size - Automotive Filters 3/4"
- Length 3 1/4 in
- Outside Dia. 3 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # B132
- Zoro # G3370525
- UPC # 791440001756
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | 3/4" |
Length | 3 1/4 in |
Outside Dia. | 3 11/16 in |
Height | 3-1/4" |
Width | 3-11/16" |
Outside Diameter | 3 11/16 in |
Overall Height | 3 1/4 in |
Thread Size | 3/4"-16 |
Description
Oil Filter, Filter Design Spin-On, Full-Flow Lube Spin-on, Micron Rating 23 micron, Height 3-1/4 In., Length 3 1/4 in, Width 3-11/16 In., Outside Dia. 3 11/16 in, Includes 8 psid Bypass Valve, Anti-Drainback Valve, For Use With AMC, Chrysler, Renault Automotive; Volvo Engines, Thread Size 3/4 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE NOCO CO NOCO 1A Battery Charger, Battery Maintainer and Battery Desulfator - GENIUS1 (GENIUS1)
- CALIFORNIA IMMOBILIZER Wheel Clamp Type C, For 16 In. Wheel (CI00504)
- GROTE Clearance Marker Light, LED, Yellow, 12VDC (49333)
- LUVERNE 78 INCH GRIP STEPS BOARD(BRKTS SOLD SEP) (415078)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (PT117-25)
- BALDWIN FILTERS Oil Fltr, Spin-On, High Velocity, Dual-Flow (BD7154)
- BALDWIN FILTERS Oil Filter, Spin-On, Dual-Flow (BD7028)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7239)
- BALDWIN FILTERS Oil Fltr Element, 4-3/16"x2-1/4"x4-3/16" (P7489)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P84-2)
- MAHLE Oil Filter, Ox3504D (OX3504D)
- Baldwin Filters Oil Filters