Shop All Oil Filters
Baldwin Filters
Oil Filter, Spin-On, Full-Flow
Mfr # B114
Zoro # G2587821
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Audi, Volkswagen, Volvo Automotive, Light-Duty Trucks; R.V.I. Trucks
- Filter Design Spin-On
- Thread Size - Automotive Filters 3/4"
- Length 5 9/32 in
- Outside Dia. 3 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # B114
- Zoro # G2587821
- UPC # 791440001527
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | 3/4" |
Length | 5 9/32 in |
Outside Dia. | 3 3/4 in |
Height | 5-9/32" |
Width | 3-3/4" |
Thread Size | 3/4"-16 |
Outside Diameter | 3 3/4 in |
Overall Height | 5 9/32 in |
Description
Oil Filter, Filter Design Spin-On, Full-Flow Lube Spin-on, Micron Rating 23 micron, Height 5-9/32 In., Length 5 9/32 in, Width 3-3/4 In., Outside Dia. 3 3/4 in, Includes 30 psid Bypass Valve, Anti-Drainback Valve, For Use With Audi, Volkswagen, Volvo Automotive, Light-Duty Trucks; R.V.I. Trucks, Thread Size 3/4 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VP RACING FUELS VP Small Engine Fuels 32 Oz. 40:1/50:1 Ethanol-Free Multi-Mix Gas & Oil Pre-Mix (6815)
- AUTO VENTSHADE 11-C SIENNA 4PC ORIGINAL VENTVISOR-SMOKE (94365)
- AGS PS Line Adapter 3/8 x 3 90 Deg 5/8-18 Inv, 2 per bag (PSR-004)
- PROJE PREMIUM CAR CARE Redline Wheel Cleaner 16oz - Safe on All Wheel Types (10003)
- BALDWIN FILTERS Oil Fltr, Spin-On, Max Performance Glass (BT610-MPG)
- BALDWIN FILTERS Oil Filter, Spin-On, By-Pass (B50)
- BALDWIN FILTERS Oil Fltr, Spin-On, 6-5/8"x3-11/16"x6-5/8" (B7376)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT124)
- BALDWIN FILTERS Oil Filter Element, By-Pass (PT71)
- BALDWIN FILTERS Oil Filter, Spin-On, 2-5/8"x2-9/16"x2-5/8" (B7285)
- MAIN FILTER CNH (CASE-NEW HOLLAND) 87027973 Replacement/Interchange Spin-On Filter (MF0411119)
- Baldwin Filters Oil Filters