Shop All Oil Filters
Baldwin Filters
Oil Filter, Spin-On, Full-Flow
Mfr # B113
Zoro # G3381113
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Ford Vans; Nissan, Subaru, Volkswagen Automotive, Light-Duty Trucks; Kubota Lift Trucks
- Filter Design Spin-On
- Thread Size - Automotive Filters 3/4"
- Length 4 1/16 in
- Outside Dia. 3 1/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # B113
- Zoro # G3381113
- UPC # 791440001510
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | 3/4" |
Length | 4 1/16 in |
Outside Dia. | 3 1/32 in |
Height | 4-1/16" |
Width | 3-1/32" |
Thread Size | 3/4"-16 |
Outside Diameter | 3 1/32 in |
Overall Height | 4 1/16 in |
Description
Oil Filter, Filter Design Spin-On, Full-Flow Lube Spin-on, Micron Rating 12 micron, Height 4-1/16 In., Length 4 1/16 in, Width 3-1/32 In., Outside Dia. 3 1/32 in, Includes Anti-Drainback Valve, Integral Gasket, For Use With Ford Vans; Nissan, Subaru, Volkswagen Automotive, Light-Duty Trucks; Kubota Lift Trucks, Thread Size 3/4 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Snow Driver Windshield Wiper Blade -24SD (24SD)
- TIMKEN Wheel Seal, 473214 (473214)
- WEATHERHEAD Nut, 5/8 In Tube Sz, PK10 (1361X10)
- EXTREME MAX Extreme Max 3006.2597 BoatTector Premium Double Braid Nylon Fender Line Value-3/8" x 6' Neon Green (3006.2597)
- BALDWIN FILTERS Oil Fltr, Spin-On, 2-5/8"x2-25/32"x2-5/8" (B7333)
- BALDWIN FILTERS Oil Filter, Spin-On, High Efficiency (B7245)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P84-2)
- BALDWIN FILTERS Oil Filter, Spin-On Filter Design (BT40028)
- BALDWIN FILTERS Oil Filter Element, Shunt, By-Pass (P54)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B178)
- WIX FILTERS NEW HOLLAND TRACTORS/ACURA/HONDA 01-14/H (57356)
- Baldwin Filters Oil Filters