Shop All Oil Filters
Baldwin Filters
Oil Filter, Spin-On, Full-Flow
Mfr # B109
Zoro # G2393176
product price: $21.25
/ea
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Caterpillar, Kobelco, Mustang Equipment; GMC, Isuzu Automotive
- Filter Design Spin-On
- Thread Size - Automotive Filters M20 x 1.5 mm
- Length 5 5/16 in
- Outside Dia. 3 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # B109
- Zoro # G2393176
- UPC # 791440001473
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | M20 x 1.5 mm |
Length | 5 5/16 in |
Outside Dia. | 3 3/4 in |
Height | 5-5/16" |
Width | 3-3/4" |
Thread Size | M20-1.50 |
Overall Height | 5 5/16 in |
Outside Diameter | 3 3/4 in |
Description
Oil Filter, Filter Design Spin-On, Full-Flow Lube Spin-on, Micron Rating 12 micron, Height 5-5/16 In., Length 5 5/16 in, Width 3-3/4 In., Outside Dia. 3 3/4 in, Includes 20 psid Bypass Valve, Anti-Drainback Valve, For Use With Caterpillar, Kobelco, Mustang Equipment; GMC, Isuzu Automotive, Thread Size M20-1.50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 4-13/32 x 18-1/32 In (PT8388)
- WESTIN Running Board Mount Kit (27-1325)
- SHURFLO AQUA KINGII Standard Fresh Water Pump - 12 VDC, 3.0 GPM (4138-111-E65)
- WHITECAP TEAK 1in Framing Material (60889)
- BALDWIN FILTERS Oil Filter, Spin-On, 7-3/8"x4-1/4"x7-3/8" (B7397)
- BALDWIN FILTERS Oil Filter, Spin-On, 5-5/8"x3-1/16"x5-5/8" (B7452)
- BALDWIN FILTERS Oil Filter, Spin-On, Dual-Flow (BD103)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B218)
- BALDWIN FILTERS Oil Filter, Spin-On, By-Pass (PT304)
- BALDWIN FILTERS Oil Filter Element, Centrifugal, By-Pass (BC7173)
- FLEETGUARD LF16097, Oil Filter Cellulose SpinOn (LF16097)
- Baldwin Filters Oil Filters