Shop All Oil Filters
Baldwin Filters
Oil Filter, Spin-On, Dual-Flow
Mfr # BD7325
Zoro # G5693405
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Hino, Nissan UD Trucks
- Filter Design Spin-On
- Thread Size - Automotive Filters 1-1/2"
- Length 8 1/8 in
- Outside Dia. 4 21/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BD7325
- Zoro # G5693405
- UPC # 791440077744
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | 1-1/2" |
Length | 8 1/8 in |
Outside Dia. | 4 21/32 in |
Width | 4-21/32" |
Height | 8-1/8" |
Outside Diameter | 4 21/32 in |
Overall Height | 8 1/8 in |
Thread Size | 1 1/2"-16 |
Description
Oil Filter, Filter Design Spin-On, Dual-Flow Lube Spin-on, Micron Rating 15 micron, Height 8-1/8 In., Length 8 1/8 in, Width 4-21/32 In., Outside Dia. 4 21/32 in, Includes Integral Gasket, For Use With Hino, Nissan UD Trucks, Thread Size 1 1/2 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Air Filter For Mcculloch Oem : 92420 (605-246)
- IOTTIE iTap Magnetic 2 Air Vent Mount (HLCRIO157)
- BALDWIN FILTERS Air Filter, 8-13/32 x 15-19/32 in. (RS5435)
- TH MARINE Nozzle-Hose Pistl, #WDN-1-DP (WDN-1-DP)
- BALDWIN FILTERS Oil Fltr, Spin-On, 7-1/8"x3-11/16"x7-1/8" (B7375)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT564)
- BALDWIN FILTERS Oil Filter Element, By-Pass (PT135)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT124)
- BALDWIN FILTERS Oil Filter, Spin-On, 2-27/32"x3"x2-27/32" (B7216)
- BALDWIN FILTERS Oil Filter, Spin-On, Dual-Flow (BD1403)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7163)
- Baldwin Filters Oil Filters