Shop All Oil Filters
Baldwin Filters
Oil Filter, Spin-On, Dual-Flow
Mfr # BD7166
Zoro # G0558616
product price: $43.59
/ea
$43.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With GMC Trucks; Isuzu Engines
- Filter Design Spin-On
- Thread Size - Automotive Filters 1-1/2"
- Length 8 1/16 in
- Outside Dia. 4 21/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BD7166
- Zoro # G0558616
- UPC # 791440058149
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | 1-1/2" |
Length | 8 1/16 in |
Outside Dia. | 4 21/32 in |
Width | 4-21/32" |
Height | 8-1/16" |
Outside Diameter | 4 21/32 in |
Overall Height | 8 1/16 in |
Thread Size | 1 1/2"-12 |
Description
Oil Filter, Filter Design Spin-On, Dual-Flow Lube Spin-on, Micron Rating 9.8 micron, Height 8-1/16 In., Length 8 1/16 in, Width 4-21/32 In., Outside Dia. 4 21/32 in, Includes 15 psid Bypass Valve, Integral Gasket, For Use With GMC Trucks; Isuzu Engines, Thread Size 1 1/2 In.-12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT RV 7-Wy Blade Elctrcl Adptr w/Bckup Alrm (57727)
- BALDWIN FILTERS Oil Fltr, Spin-On, 7-1/8"x3-11/16"x7-1/8" (B7375)
- BALDWIN FILTERS Steering Filter, 3-15/16 x 1-3/8 In (PT548)
- HELLA MARINE Euroled 75 3" Round 12V White Spring Mount White (958110511)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P194)
- BALDWIN FILTERS Oil Fltr Element, 4-3/16"x2-1/4"x4-3/16" (P7489)
- BALDWIN FILTERS Oil Fltr, Spin-On, 8-1/8"x4-21/32"x8-1/8" (B7155)
- BALDWIN FILTERS Oil Filter, Spin-On, M20 x 1.5mm Thread (B40140)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT536)
- BALDWIN FILTERS Oil Filter, Spin-On, By-Pass, Vac-Cel (T308-M)
- WIX FILTERS Engine Oil Filter #Wix 51356 (51356)
- Baldwin Filters Oil Filters