Shop All Oil Filters
Baldwin Filters
Oil Filter, Spin-On, Dual-Flow
Mfr # BD7158
Zoro # G5778491
product price: $28.55
/ea
$28.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Caterpillar Excavators, Industrial Engines
- Filter Design Spin-On
- Thread Size - Automotive Filters M32 x 1.5 mm
- Length 8 25/32 in
- Outside Dia. 4 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BD7158
- Zoro # G5778491
- UPC # 791440057852
- Country of Origin China
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | M32 x 1.5 mm |
Length | 8 25/32 in |
Outside Dia. | 4 1/4 in |
Width | 4-1/4" |
Height | 8-25/32" |
Outside Diameter | 4 1/4 in |
Thread Size | M32 x 1.50 |
Overall Height | 8 25/32 in |
Details
Item | Oil Filter |
For Use With | Caterpillar Excavators, Industrial Engines |
Filter Design | Spin-On |
Includes | 25-31 psid Bypass Valve, Integral Post Seal |
Fluid Type - Automotive Filters | Oil |
Description/Special Features | Dual-Flow Lube Spin-on |
Compatible Fluid Type | Oil |
Product Type | Oil Filter |
Compatible Vehicle Make | Caterpillar |
Compatible Vehicle Type | Buses, Construction Equipment, Trucks |
Flow Type | Dual Flow |
Media Material | Cellulose |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Standards | ISO 9001:2015 |
Fit Type | Vehicle Specific |
Description
Oil Filter, Filter Design Spin-On, Dual-Flow Lube Spin-on, Height 8-25/32 In., Length 8 25/32 in, Width 4-1/4 In., Outside Dia. 4 1/4 in, Includes 25-31 psid Bypass Valve, Integral Post Seal, For Use With Caterpillar Excavators, Industrial Engines, Thread Size M32 x 1.50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COAST2COAST 20", 5 Spoke, Gloss Black, Plastic, Set Of 4, Not Compatible With Steel Wheels (IWCIMP361BLK)
- BUYERS PRODUCTS 24x28x30 Inch Heavy Duty Diamond Tread Aluminum Step Box (1705183)
- BALDWIN FILTERS Hydraulic Filter, 5-1/8 x 8-11/16 In (BT8476)
- DYNA BEADS Tire Balancing Beads, 12 oz. (Fleet)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P60)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT217)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P294)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P996)
- BALDWIN FILTERS Oil Fltr, Spin-On, 2-5/8"x2-25/32"x2-5/8" (B7333)
- BALDWIN FILTERS Oil Filter Element, (P7199)
- PUROLATOR Purolator L30001 Purolator Premium Engine Protection Oil Filter (L30001)
- Baldwin Filters Oil Filters