Shop All Oil Filters
Baldwin Filters
Oil Filter, Spin-On, Dual-Flow
Mfr # BD7029
Zoro # G2084415
product price: $35.55
/ea
$35.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Toyota Camry with Diesel Engine
- Filter Design Spin-On
- Thread Size - Automotive Filters M24 x 1.5 mm
- Length 4 27/32 in
- Outside Dia. 3 31/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BD7029
- Zoro # G2084415
- UPC # 791440051225
- Country of Origin China
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | M24 x 1.5 mm |
Length | 4 27/32 in |
Outside Dia. | 3 31/32 in |
Width | 3-31/32" |
Height | 4-27/32" |
Thread Size | M24-1.50 |
Outside Diameter | 3 31/32 in |
Overall Height | 4 27/32 in |
Details
Item | Oil Filter |
For Use With | Toyota Camry with Diesel Engine |
Filter Design | Spin-On |
Includes | 5-8 psid Bypass Valve, Anti-Drainback Valve |
Fluid Type - Automotive Filters | Oil |
Description/Special Features | Dual-Flow Lube Spin-on |
Compatible Engine Type | Diesel Engines |
Standards | ISO 9001:2015 |
Media Material | Cellulose |
Compatible Vehicle Type | Buses, Trucks |
Product Type | Oil Filter |
Compatible Vehicle Make | Toyota |
Flow Type | Dual Flow |
Fit Type | Vehicle Specific |
Compatible Fluid Type | Oil |
Description
Oil Filter, Filter Design Spin-On, Dual-Flow Lube Spin-on, Height 4-27/32 In., Length 4 27/32 in, Width 3-31/32 In., Outside Dia. 3 31/32 in, Includes 5-8 psid Bypass Valve, Anti-Drainback Valve, For Use With Toyota Camry with Diesel Engine, Thread Size M24-1.50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hi-Power II PowerBand V-Belts, 2/B95 (2/B95)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT347)
- TIMBREN 2122 FORD RAPTOR SUSPENSION ENHANCEMENT SYSTEM REAR KIT (FR150RC)
- SNOWPLOW AFTERMARKET MANUFACTURING 1 qt Bottle, Snowplow Hydraulic Fluid, Not Specified ISO Viscosity, Not Specified SAE, 12 PK (1307010)
- BALDWIN FILTERS Lube Filter, 3-23/32 in. O.D. (B9601)
- BALDWIN FILTERS Oil Filter Element, (P7308)
- BALDWIN FILTERS Oil Fltr, Spin-On, 7-1/8"x3-11/16"x7-1/8" (B7181)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P80)
- BALDWIN FILTERS Oil Filter Element, (P7012)
- BALDWIN FILTERS Oil Filter, Spin-On, 9-1/8"x4-1/4"x9-1/8" (B7151)
- MOBIL 1 Mobil 1 MOBM1-113A Extended Performance Oil Filter for Buick; Cadillac; Chevrolet; GMC 2007-16 (MOBM1-113A)
- Baldwin Filters Oil Filters