Shop All Oil Filters
Baldwin Filters
Oil Filter, Spin-On, Dual-Flow
Mfr # BD324
Zoro # G1391862
product price: $51.25
/ea
$51.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Agco, Case, Fiat-Allis, Grove, Ingersoll-Rand, Komatsu, Link-Belt Equipment
- Filter Design Spin-On
- Thread Size - Automotive Filters 2-1/4"
- Length 9 5/8 in
- Outside Dia. 4 21/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BD324
- Zoro # G1391862
- UPC # 791440003859
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | 2-1/4" |
Length | 9 5/8 in |
Outside Dia. | 4 21/32 in |
Height | 9-5/8" |
Width | 4-21/32" |
Overall Height | 9 5/8 in |
Thread Size | 2 1/4"-12 |
Outside Diameter | 4 21/32 in |
Description
Oil Filter, Filter Design Spin-On, Dual-Flow Lube Spin-on, Micron Rating 9.8 micron, Height 9-5/8 In., Length 9 5/8 in, Width 4-21/32 In., Outside Dia. 4 21/32 in, Includes Attached Gasket, For Use With Agco, Case, Fiat-Allis, Grove, Ingersoll-Rand, Komatsu, Link-Belt Equipment, Thread Size 2 1/4 In.-12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD IGNITION Push-Pull Switch, Hs-239 (HS-239)
- SURTRACK AXLE Cv Axle Shaft, Ad-8080 (AD-8080)
- BALDWIN FILTERS Air Filter, 12-13/32 x 15-1/2 in. (RS3512)
- QUICKCABLE Stud Terminal Protector, Red/Black, 4Ga (5719-2002)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT215)
- BALDWIN FILTERS Oil Filter Element, Shunt (P81)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B474)
- BALDWIN FILTERS Oil Filter Element, (P7012)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P240)
- BALDWIN FILTERS Oil Filter, Spin-On, M20 x 1.5 mm Thread Size, 3 1/2 in L, (B99)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P20-HD)
- Baldwin Filters Oil Filters