Shop All Oil Filters
Baldwin Filters
Oil Filter, Spin-On Design, 9-29/32" H
Mfr # B7506
Zoro # G9526837
product price: $38.39
/ea
$38.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Thread Size - Automotive Filters 1"
- Length 4 29/32 in
- Outside Dia. 4 9/32 in
- Micron Rating 17 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # B7506
- Zoro # G9526837
- UPC # 791440092280
- Country of Origin Mexico
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | 1" |
Length | 4 29/32 in |
Outside Dia. | 4 9/32 in |
Height | 9-29/32" |
Width | 4-29/32" |
Thread Size | 1"-16 |
Overall Height | 8 3/4 in |
Outside Diameter | 4 9/32 in |
Details
Item | Oil Filter |
Filter Design | Spin-On |
Micron Rating | 17 micron |
Includes | Integral Gasket |
Fluid Type - Automotive Filters | Oil |
Description/Special Features | By-Pass Lube Spin-on |
Compatible Vehicle Type | Buses, Trucks |
Compatible Vehicle Make | DuraStar, MaxxForce, TerraStar, Transtar |
Standards | ISO 9001:2015 |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Nominal Filter Rating | 17 micron |
Product Type | Oil Filter |
Media Material | Cellulose |
Compatible Fluid Type | Oil |
Fit Type | Vehicle Specific |
Description
Oil Filter, Filter Design Spin-On, By-Pass Lube Spin-on, Micron Rating 17 micron, Height 9-29/32 In., Length 4 29/32 in, Width 4-29/32 In., Outside Dia. 4 9/32 in, Includes Integral Gasket, Thread Size 1 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Box Lamp, LED With Sidemarker, RH, Red (G5202)
- KEN-TOOL Ford/Chrysler Hubcap Locks (30170-10)
- LARSON ELECTRONICS Larson Electronics CS-A-24LED Amber LED Strobe Light with Back & Base Magnetic Mount; 24 LEDs - 4AA Batteries (CS-A-24LED)
- DONALDSON Mounting Band, Exhaust 8.5 In (216 Mm) (M002119)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT486)
- BALDWIN FILTERS Oil Filter, Spin-On, By-Pass (BT340)
- BALDWIN FILTERS Oil Filter Element, Centrifugal, By-Pass (BC7242)
- BALDWIN FILTERS Oil Filter Element, Centrifugal, By-Pass (BC110)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7222)
- BALDWIN FILTERS Oil Fltr, Spin-On, 3-1/4"x3-11/16"x3-1/4" (B7240)
- FLEETGUARD Oil Filter, LF3000 (LF3000)
- Baldwin Filters Oil Filters