Shop All Oil Filters
Baldwin Filters
Oil Filter, Spin-On Design, 3-7/32" L
Mfr # BT40065
Zoro # G1934735
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Thread Size - Automotive Filters 3/4"
- Length 3 7/32 in
- Outside Dia. 3 11/16 in
- Micron Rating 25 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BT40065
- Zoro # G1934735
- UPC # 791440108882
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | 3/4" |
Length | 3 7/32 in |
Outside Dia. | 3 11/16 in |
Overall Length | 3 7/32 in |
Thread Size | 3/4" |
Details
Item | Oil Filter |
Filter Design | Spin-On |
Micron Rating | 25 micron |
Fluid Type - Automotive Filters | Oil/Hydraulic |
Description/Special Features | Air Breather |
Compatible Fluid Type | Hydraulic Fluid, Oil |
Product Type | Oil Filter |
Description
Oil Filter, Filter Design Spin-On, Air Breather, Micron Rating 25 micron, Length 3 7/32 in, Outside Dia. 3 11/16 in, Thread Size 3/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Work Lamp, LED, Flood, Rectangle, Side Mount 0" x0" x0" (A-WL1205)
- BUYERS PRODUCTS Flatbed/Flatbed Dump Hitch Plate Bumper For Pintle Mount (1809050)
- CURT SecureLatch Adjustable Pintle Mount 2 Shank 20000 lbs (48011)
- VELVAC Circuit Breaker 30 Amp Blade Style (091075)
- BALDWIN FILTERS Oil Filter, Spin-On, High Efficiency (B7507)
- BALDWIN FILTERS Oil Fltr, Spin-On, 3-7/16"x3-1/32"x3-7/16" (B1425)
- BALDWIN FILTERS Oil Filter, 7-5/16 in. Lx4-1/2 in. dia. (B9606)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT348)
- BALDWIN FILTERS Oil Fltr, Spin-On, 6-5/8"x3-11/16"x6-5/8" (BT7237)
- BALDWIN FILTERS Oil Filter, Spin-On, (B99-SS)
- WIX FILTERS Wix 51036XP Engine Oil Filter (51036XP)
- Baldwin Filters Oil Filters