Shop All Oil Filters
Baldwin Filters
Oil Filter, Spin-On Design, 3-1/2" H
Mfr # B40036
Zoro # G7676929
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Thread Size - Automotive Filters 3/4"
- Length 2 51/64 in
- Outside Dia. 2 29/32 in
- Micron Rating 9.8 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # B40036
- Zoro # G7676929
- UPC # 791440105706
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | 3/4" |
Length | 2 51/64 in |
Outside Dia. | 2 29/32 in |
Width | 2-51/64" |
Height | 3-1/2" |
Overall Height | 3 1/2 in |
Outside Diameter | 2 29/32 in |
Thread Size | 3/4"-16 |
Details
Item | Oil Filter |
Filter Design | Spin-On |
Micron Rating | 9.8 micron |
Includes | 20 psid By-Pass Valve, Integral Gasket |
Fluid Type - Automotive Filters | Oil |
Description/Special Features | Lube Spin-on |
Compatible Fluid Type | Oil |
Standards | ISO 9001:2015 |
Absolute Filter Rating | 27 micron |
Fit Type | Vehicle Specific |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Media Material | Cellulose |
Product Type | Oil Filter |
Compatible Vehicle Make | Mazda |
Nominal Filter Rating | 9.8 micron |
Compatible Vehicle Type | Buses, Trucks |
Description
Oil Filter, Filter Design Spin-On, Lube Spin-on, Micron Rating 9.8 micron, Height 3-1/2 In., Length 2 51/64 in, Width 2-51/64 In., Outside Dia. 2 29/32 in, Includes 20 psid By-Pass Valve, Integral Gasket, Thread Size 3/4 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Military Ms25237-8918 replacement light bulb lamp, 10PK (MS25237-8918 MILITARY)
- BALDWIN FILTERS Fuel Filter, 8-23/32x3-11/16x8-23/32 In (BF9834)
- PERFECT EQUIPMENT Wheel Weight, P Srs Unctd, 1.75 Oz., PK50 (P175)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (25100)
- BALDWIN FILTERS Oil Filter, Spin-On, By-Pass (BT340)
- BALDWIN FILTERS Oil Fltr, Spin-On, 6-5/8"x3-11/16"x6-5/8" (B7376)
- BALDWIN FILTERS Oil Filter, Spin-On, (B1438)
- BALDWIN FILTERS Oil Filter Element, 6"x3-21/32"x6" (P356)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT348)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT230)
- DONALDSON P550964, LUBE SPIN (P550964)
- Baldwin Filters Oil Filters