Shop All Oil Filters
Baldwin Filters
Oil Filter, Spin-On Design, 11-45/64" H
Mfr # B7503
Zoro # G9526785
$64.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Thread Size - Automotive Filters 1-3/4"
- Length 4 51/64 in
- Outside Dia. 4 9/16 in
- Micron Rating 16 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # B7503
- Zoro # G9526785
- UPC # 791440092112
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | 1-3/4" |
Length | 4 51/64 in |
Outside Dia. | 4 9/16 in |
Height | 11-45/64" |
Width | 4-51/64" |
Overall Height | 11 5/16 in |
Thread Size | 1 3/4"-12 |
Outside Diameter | 4 21/32 in |
Details
Item | Oil Filter |
Filter Design | Spin-On |
Micron Rating | 16 micron |
Includes | 60 psid By-Pass Valve, Integral Gasket |
Fluid Type - Automotive Filters | Oil |
Description/Special Features | By-Pass Lube Spin-on |
Compatible Vehicle Type | Buses, Trucks |
Compatible Vehicle Make | DuraStar, MaxxForce, Spartan, WorkStar |
Compatible Fluid Type | Oil |
Fit Type | Vehicle Specific |
Product Type | Oil Filter |
Standards | ISO 9001:2015 |
Media Material | Cellulose |
Nominal Filter Rating | 10 micron |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Absolute Filter Rating | 22 micron |
Description
Oil Filter, Filter Design Spin-On, By-Pass Lube Spin-on, Micron Rating 16 micron, Height 11-45/64 In., Length 4 51/64 in, Width 4-51/64 In., Outside Dia. 4 9/16 in, Includes 60 psid By-Pass Valve, Integral Gasket, Thread Size 1 3/4 In.-12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER UFI ESF21NFC Hydraulic Filter Replacement (MF0058062)
- UWS 69IN SECURE LOCK LOW PRO BRIGHT WITH RAIL TOOLBOX (SL-69-LP-R)
- LISLE RELAY PRO 12-24V RELAY TESTER (LI60150)
- SCANDVIK 10485P Chrome Plated Brass Basin / Head Mixer Faucet (10485P)
- BALDWIN FILTERS Oil Filter Element, 3-31/32 in. L (P40024)
- BALDWIN FILTERS Oil Fltr, Spin-On, Full-Flow, 7"x5-1/32"x7" (BT287)
- BALDWIN FILTERS Oil Filter Element, Shunt, By-Pass (P54)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT237)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT440)
- BALDWIN FILTERS Max. Perf. Glass F-F Lube Spin-On, B99-MPG (B99-MPG)
- PUROLATOR Purolator PBL25277 PurolatorBOSS Maximum Engine Protection Oil Filter (PBL25277)
- Baldwin Filters Oil Filters