Shop All Oil Filters
Baldwin Filters
Oil Filter, Spin-On, Centrifugal
Mfr # BC7485
Zoro # G5532073
product price: $53.19
/ea
$53.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With IHC MaxxForce 9, MaxxForce 10, MaxxForce 11, MaxxForce 13 Engines, ProStar, 4400 DuraStar, 7400 WorkStar, 7500 WorkStar, 7600 WorkStar Trucks
- Filter Design Spin-On
- Length 5 13/16 in
- Outside Dia. 3 11/16 in
- Includes O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BC7485
- Zoro # G5532073
- UPC # 791440089051
- Country of Origin United States
- Category Oil Filters
Dimensions
Length | 5 13/16 in |
Outside Dia. | 3 11/16 in |
Height | 5-13/16" |
Inside Dia. | 1/4 in |
Width | 3-11/16" |
Outside Diameter | 3 11/16 in |
Overall Height | 5 13/16 in |
Inside Diameter | 1/4 in |
Details
Item | Oil Filter |
For Use With | IHC MaxxForce 9, MaxxForce 10, MaxxForce 11, MaxxForce 13 Engines, ProStar, 4400 DuraStar, 7400 WorkStar, 7500 WorkStar, 7600 WorkStar Trucks |
Filter Design | Spin-On |
Includes | O-Ring |
Fluid Type - Automotive Filters | Oil |
Description/Special Features | Centrifugal Lube Element |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Vehicle Make | WorkStar |
Media Material | Cellulose |
Compatible Fluid Type | Oil |
Compatible Vehicle Type | Trucks |
Standards | ISO 9001:2015 |
Flow Type | Bypass |
Fit Type | Vehicle Specific |
Product Type | Oil Filter |
Description
Oil Filter, Filter Design Spin-On, Centrifugal Lube Element, Height 5-13/16 In., Length 5 13/16 in, Width 3-11/16 In., Outside Dia. 3 11/16 in, Inside Dia. 1/4 in, Includes O-Ring, For Use With IHC MaxxForce 9, MaxxForce 10, MaxxForce 11, MaxxForce 13 Engines, ProStar, 4400 DuraStar, 7400 WorkStar, 7500 WorkStar, 7600 WorkStar Trucks, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROCO 6-Port Fuel Valve 1/2 in. Supply (FV-65038)
- AGS Brass Rigid Male Hose Clamp, 5/16 Hose, Male (1/8-27 NPT), 1/bag (CHF-12B)
- SIMPLEX SJ2010, Screw Jacks, 20 ton (177, 9 kN) Sustaining Capacity, 7 in (177, 8 mm) in Stroke (SJ2010)
- AUTOTEX Wiper Motor, J3 Series, 12V, 38nm Torque (D103)
- BALDWIN FILTERS Oil Filter, Lube Spin-on, 5-13/16" H (B40054)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B218)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT402)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P415-5AN)
- BALDWIN FILTERS Oil Filter Element, By-Pass (P42)
- BALDWIN FILTERS Oil Filter, Spin-On, By-Pass (B128)
- BALDWIN FILTERS Oil Filter, Spin-On, By-Pass, Vac-Cel (T300M)
- Baldwin Filters Oil Filters