Shop All Oil Filters
Baldwin Filters
Oil Filter, Spin-On, By-Pass
Mfr # BT341
Zoro # G4465246
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Bobcat, Case, Grove, International, Vermeer Equipment; Wisconsin Engines
- Filter Design Spin-On
- Thread Size - Automotive Filters 5/8"
- Length 4 3/8 in
- Outside Dia. 3 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # BT341
- Zoro # G4465246
- UPC # 791440003996
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | 5/8" |
Length | 4 3/8 in |
Outside Dia. | 3 11/16 in |
Height | 4-3/8" |
Width | 3-11/16" |
Thread Size | 5/8"-18 |
Overall Height | 4 3/8 in |
Outside Diameter | 3 11/16 in |
Details
Item | Oil Filter |
For Use With | Bobcat, Case, Grove, International, Vermeer Equipment; Wisconsin Engines |
Filter Design | Spin-On |
Micron Rating | 15 micron |
Includes | Flow Control Orifice, G381-A Integral Gasket |
Fluid Type - Automotive Filters | Oil |
Description/Special Features | By-Pass Lube Spin-on |
Compatible Fluid Type | Oil |
Nominal Filter Rating | 15 micron |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Vehicle Make | Bobcat, Case IH, Grove, Navistar, Vermeer, Wisconsin Engines |
Flow Type | Bypass |
Absolute Filter Rating | 15 micron |
Standards | ISO 9001:2015 |
Product Type | Oil Filter |
Media Material | Cellulose |
Description
Oil Filter, Filter Design Spin-On, By-Pass Lube Spin-on, Micron Rating 15 micron, Height 4-3/8 In., Length 4 3/8 in, Width 3-11/16 In., Outside Dia. 3 11/16 in, Includes Flow Control Orifice, G381-A Integral Gasket, For Use With Bobcat, Case, Grove, International, Vermeer Equipment; Wisconsin Engines, Thread Size 5/8 In.-18
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Universal Lift Support Clamp (44870)
- BALDWIN FILTERS Fuel Filter, 4-13/16 x 3-1/32 x 4-13/16In (BF13)
- ILC Replacement For OSRAM SYLVANIA 3157NA AUTOMOTIVE INDICATOR LAMPS S SHAPE 2PK (2PAK:WW-3Z4S-5)
- VELVAC Mirror, Rght, 2020XG, Blk, Chevy/GM Van, 96" (715912)
- BALDWIN FILTERS Oil Fltr, Spin-On, 8-1/8"x3-11/16"x8-1/8" (B7378)
- BALDWIN FILTERS Oil Fltr, Spin-On, 3-1/4"x3-11/16"x3-1/4" (B488)
- BALDWIN FILTERS Oil Filter Element, (P7505)
- BALDWIN FILTERS Oil Fltr, Spin-On, 7-1/8"x3-11/16"x7-1/8" (B7231)
- BALDWIN FILTERS Oil Filter, Element Only, 3-25/32" L (S40071)
- BALDWIN FILTERS Oil Filter, Spin-On, Centrifugal (BC7485)
- WIX FILTERS Lube Filter, 51411 (51411)
- Baldwin Filters Oil Filters