Shop All Oil Filters
Baldwin Filters
Oil Filter, Spin-On, By-Pass
Mfr # BT340
Zoro # G5563923
product price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Allis Chalmers Equipment
- Filter Design Spin-On
- Thread Size - Automotive Filters 1-1/8"
- Length 10 7/16 in
- Outside Dia. 4 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BT340
- Zoro # G5563923
- UPC # 791440003989
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | 1-1/8" |
Length | 10 7/16 in |
Outside Dia. | 4 1/4 in |
Height | 10-7/16" |
Width | 4-1/4" |
Thread Size | 1 1/8"-16 |
Overall Height | 10 7/16 in |
Outside Diameter | 4 1/4 in |
Details
Item | Oil Filter |
For Use With | Allis Chalmers Equipment |
Filter Design | Spin-On |
Micron Rating | 15 micron |
Includes | Integral Gasket |
Fluid Type - Automotive Filters | Oil |
Description/Special Features | By-Pass Lube Spin-on |
Nominal Filter Rating | 15 micron |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Vehicle Make | Allis-Chalmers |
Media Material | Cellulose |
Compatible Fluid Type | Oil |
Flow Type | Bypass |
Product Type | Oil Filter |
Absolute Filter Rating | 15 micron |
Standards | ISO 9001:2015 |
Description
Oil Filter, Filter Design Spin-On, By-Pass Lube Spin-on, Micron Rating 15 micron, Height 10-7/16 In., Length 10 7/16 in, Width 4-1/4 In., Outside Dia. 4 1/4 in, Includes Integral Gasket, For Use With Allis Chalmers Equipment, Thread Size 1 1/8 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, Halogen, 100W, T4, Mini Cand Base, Single Ended (S1916)
- LUK Flywheel, Lfw138 (LFW138)
- UWS Replacement Secure Lock Truck Tool Box Key, KEYSL505 (KEYSL505)
- AFTERMARKET Blower Switch (A-AR53154-AI)
- BALDWIN FILTERS Oil Filter, Spin-On, By-Pass (B7409)
- BALDWIN FILTERS Oil Filter Element, Centrifugal, By-Pass (BC7173)
- BALDWIN FILTERS Oil Filter Element, Centrifugal, By-Pass (BC7394)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7585)
- BALDWIN FILTERS Oil Fltr, Spin-On, 5-3/8"x3-11/16"x5-3/8" (B7025)
- BALDWIN FILTERS Oil Filter, Element Only, 2-5/32" O.D. (P40090)
- FRAM OE Replacement With Anti Drainback Valve 343 Height (PH12060)
- Baldwin Filters Oil Filters