Shop All Oil Filters
Baldwin Filters
Oil Filter, Spin-On, By-Pass
Mfr # B50
Zoro # G2324551
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Allis Chalmers, Caterpillar Engines, Equipment; Massey Ferguson, Oliver Equipment
- Filter Design Spin-On
- Thread Size - Automotive Filters 5/8"
- Length 5 3/8 in
- Outside Dia. 3 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # B50
- Zoro # G2324551
- UPC # 791440000612
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | 5/8" |
Length | 5 3/8 in |
Outside Dia. | 3 11/16 in |
Height | 5-3/8" |
Width | 3-11/16" |
Outside Diameter | 3 11/16 in |
Thread Size | 5/8"-18 |
Overall Height | 5 3/8 in |
Description
Oil Filter, Filter Design Spin-On, By-Pass Lube Spin-on, Micron Rating 15 micron, Height 5-3/8 In., Length 5 3/8 in, Width 3-11/16 In., Outside Dia. 3 11/16 in, Includes Flow Control Orifice, G381-A Integral Gasket, For Use With Allis Chalmers, Caterpillar Engines, Equipment; Massey Ferguson, Oliver Equipment, Thread Size 5/8 In.-18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Oem Replacement Belt 265-521 For John Deere M150046 (265-521)
- BALDWIN FILTERS Air Filter, 5-29/32 x 19-19/32 in. (RS3745)
- WESTWARD Clip-on Ball Foot Air Chuck (2HKX6)
- AUTOTEX Wiper Blade, Heavy Duty, 28 In Size (74-28)
- BALDWIN FILTERS Oil Filter Element, Full-Flow, 18"x6"x18" (P41510)
- BALDWIN FILTERS Oil Filter, Spin-On, 4-1/16"x3"x4-1/16" (B1430)
- BALDWIN FILTERS Oil Filter Element, 2-9/16" O.D. (P40143)
- BALDWIN FILTERS Oil Filter, Spin-On Filter Design (BT40028)
- BALDWIN FILTERS Oil Filter, Spin-On, 7-3/8"x4-1/4"x7-3/8" (B7039)
- BALDWIN FILTERS Oil Filter, Spin-On, (B1438)
- WIX FILTERS OE Replacement, 3/4 -16" Thread Size, Spin On Style, Master Pack, Sold In Case of 12 Only (51348MP)
- Baldwin Filters Oil Filters