Shop All Oil Filters
Baldwin Filters
Oil Filter, Spin-On, By-Pass
Mfr # B296
Zoro # G1870368
product price: $11.85
/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Clark Lift Trucks;Ingersoll-Rand Compressors
- Filter Design Spin-On
- Thread Size - Automotive Filters 5/8"
- Length 3 7/8 in
- Outside Dia. 3 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # B296
- Zoro # G1870368
- UPC # 791440003613
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | 5/8" |
Length | 3 7/8 in |
Outside Dia. | 3 11/16 in |
Height | 3-7/8" |
Width | 3-11/16" |
Overall Height | 3 7/8 in |
Thread Size | 5/8"-18 |
Outside Diameter | 3 11/16 in |
Description
Oil Filter, Filter Design Spin-On, By-Pass Lube Spin-on, Micron Rating 18 micron, Height 3-7/8 In., Length 3 7/8 in, Width 3-11/16 In., Outside Dia. 3 11/16 in, Includes Flow Control Orifice, G381-A Integral Gasket, For Use With Clark Lift Trucks;Ingersoll-Rand Compressors, Thread Size 5/8 In.-18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Auto Serpentine Belt, 12Pk1500 (12PK1500)
- BOSCH Large Hd 3-Leg Oil Filter Wrench 3.75 - 6.50 (4441)
- UNIVERSAL AIR COND A/C Accumulator W/Hose Assembly, Ha10487C (HA10487C)
- TECTRAN Seal- Gladhand---Surface Sealing Rubber (16008)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7130)
- BALDWIN FILTERS Oil Filter, Spin-On, Dual-Flow (BD7028)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (PT154)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P203)
- BALDWIN FILTERS Oil Filter, Spin-On, M20 x 1.5mm Thread (B40140)
- BALDWIN FILTERS Lube Element, Spin-On, 4-13/32 in. L (P40010)
- MAIN FILTER MCCORMICK 709173A1 Replacement/Interchange Spin-On Filter (MF0058075)
- Baldwin Filters Oil Filters