Shop All Oil Filters
Baldwin Filters
Oil Filter, Spin-On, By-Pass
Mfr # B201-S
Zoro # G9538925
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Ford, Mazda Automotive, Light-Duty Trucks
- Filter Design Spin-On
- Thread Size - Automotive Filters M20 x 1.5 mm
- Length 3 3/16 in
- Outside Dia. 4 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # B201-S
- Zoro # G9538925
- UPC # 791440002548
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | M20 x 1.5 mm |
Length | 3 3/16 in |
Outside Dia. | 4 1/4 in |
Height | 3-3/16" |
Width | 4-1/4" |
Outside Diameter | 4 1/4 in |
Thread Size | M20-1.50 |
Overall Height | 3 3/16 in |
Description
Oil Filter, Filter Design Spin-On, By-Pass Lube Spin-on, Micron Rating 23 micron, Height 3-3/16 In., Length 3 3/16 in, Width 4-1/4 In., Outside Dia. 4 1/4 in, Includes Integral Gasket, For Use With Ford, Mazda Automotive, Light-Duty Trucks, Thread Size M20-1.50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUR&R Fitting, For 1/4" Nylon Fuel Lines, PK2 (K255)
- CURT Flat 4-Way Connector Tester (58260)
- K-TOOL INTERNATIONAL K Tool International Q-Bond Large Repair Kit (KT304805)
- A & I PRODUCTS Switch, Turn Signal/Flasher 3.75" x4" x2" (A-881670M1)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B132)
- BALDWIN FILTERS By-Pass Oil Filter Base, 4-1/4 x 2-3/4 In (OB1305)
- BALDWIN FILTERS Oil Filter, Spin-On, Dual-Flow (BD103)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P204)
- BALDWIN FILTERS Oil Filter, Spin-On, Dual-Flow (BD324)
- BALDWIN FILTERS Oil Filter, Spin-On, 2-31/32"x3"x2-31/32" (B7292)
- WIX FILTERS Xp Lube Filter, 51085Xp (51085XP)
- Baldwin Filters Oil Filters