Shop All Oil Filters
Baldwin Filters
Oil Filter, Spin-On, By-Pass
Mfr # B128
Zoro # G3464562
product price: $19.45
/ea
$19.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Thermo King Refrigeration Units
- Filter Design Spin-On
- Thread Size - Automotive Filters 3/4"
- Length 7 3/8 in
- Outside Dia. 4 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # B128
- Zoro # G3464562
- UPC # 791440001718
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | 3/4" |
Length | 7 3/8 in |
Outside Dia. | 4 1/4 in |
Width | 4-1/4" |
Height | 7-3/8" |
Thread Size | 3/4" |
Outside Diameter | 4 1/4 in |
Overall Length | 7 3/8 in |
Details
Item | Oil Filter |
For Use With | Thermo King Refrigeration Units |
Filter Design | Spin-On |
Micron Rating | 9.8 micron |
Includes | I. Gasket |
Fluid Type - Automotive Filters | Oil |
Description/Special Features | By-Pass Lube Spin-on |
Compatible Fluid Type | Oil |
Product Type | Oil Filter |
Description
Oil Filter, Filter Design Spin-On, By-Pass Lube Spin-on, Micron Rating 9.8 micron, Height 7-3/8 In., Length 7 3/8 in, Width 4-1/4 In., Outside Dia. 4 1/4 in, Includes I. Gasket, For Use With Thermo King Refrigeration Units, Thread Size 3/4 In.
Restrictions
- This item has been restricted from sale in the following states: CA, NY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO 94-97 Ford/Mercury 4.6L Heater Hose, 88396 (88396)
- WIX FILTERS Air Filter, 49148 (49148)
- AMERICAN FORGE & FOUNDRY Engine Crane, Load Capacity 3 ton, Steel (3584)
- OTC Bushing Driver Set, 9-1/4" L (4407)
- BALDWIN FILTERS Oil Fltr, Spin-On, 3-1/4"x3-11/16"x3-1/4" (B488)
- BALDWIN FILTERS Oil Filter, Spin-On, M20 x 1.5mm Thread (B40140)
- BALDWIN FILTERS Oil Filter, Lube Spin-on, 6-7/32" L (B40051)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT347)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B134)
- BALDWIN FILTERS Oil Filter, Spin-On, 2-27/32"x3"x2-27/32" (B301)
- MAIN FILTER GENIE 46014 Replacement/Interchange Spin-On Filter (MF0058053)
- Baldwin Filters Oil Filters