Shop All Oil Filters
Baldwin Filters
Oil Filter, Spin-On,
Mfr # BT7316
Zoro # G9519851
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Case-International Tractors
- Filter Design Spin-On
- Thread Size - Automotive Filters 3/4"
- Length 5 13/16 in
- Outside Dia. 4 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # BT7316
- Zoro # G9519851
- UPC # 791440076914
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | 3/4" |
Length | 5 13/16 in |
Outside Dia. | 4 1/4 in |
Width | 4-1/4" |
Height | 5-13/16" |
Overall Length | 5 13/16 in |
Thread Size | 3/4" |
Details
Item | Oil Filter |
For Use With | Case-International Tractors |
Filter Design | Spin-On |
Micron Rating | 9.8 micron |
Includes | 30 psid By-Pass Valve and Standpipe, Anti-Drainback Valve, I. Gasket |
Fluid Type - Automotive Filters | Oil |
Description/Special Features | Lube Spin-on |
Compatible Fluid Type | Oil |
Product Type | Oil Filter |
Description
Oil Filter, Filter Design Spin-On, Lube Spin-on, Micron Rating 9.8 micron, Height 5-13/16 In., Length 5 13/16 in, Width 4-1/4 In., Outside Dia. 4 1/4 in, Includes 30 psid By-Pass Valve and Standpipe, Anti-Drainback Valve, I. Gasket, For Use With Case-International Tractors, Thread Size 3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALVOLINE Valvoline Motor Oil, SAE 30W, Conventional, 1 Qt. (797978)
- VELVAC Repl. Gasket Black 6-1/2 X 10,703104 (703104)
- TOYO 35X12.50R20LT 125Q F/12 OPRT TL (351470)
- ACCESS TOOLS Ultimate Long Reach Kit (ULRK)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7501)
- BALDWIN FILTERS Oil Fltr, Spin-On, High Velocity, Dual-Flow (BD7310)
- BALDWIN FILTERS Oil Filter, Spin-On, (B99-SS)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B218)
- BALDWIN FILTERS Oil Filter, Spin-On, 3-1/2"x3"x3-1/2" (B7443)
- BALDWIN FILTERS Oil Fltr, Spin-On, Max Performance Glass (B495-MPG)
- HENGST OIL FILTER (E216H01D301)
- Baldwin Filters Oil Filters