Shop All Oil Filters
Baldwin Filters
Oil Filter, Spin-On,
Mfr # B7416
Zoro # G0912694
product price: $39.35
/ea
$39.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Case Excavators
- Filter Design Spin-On
- Thread Size - Automotive Filters 1-1/2"
- Length 8 3/32 in
- Outside Dia. 4 21/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # B7416
- Zoro # G0912694
- UPC # 791440081413
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | 1-1/2" |
Length | 8 3/32 in |
Outside Dia. | 4 21/32 in |
Height | 8-3/32" |
Width | 4-21/32" |
Outside Diameter | 4 21/32 in |
Thread Size | 1 1/2"-12 |
Overall Height | 8 3/32 in |
Description
Oil Filter, Filter Design Spin-On, Lube Spin-on, Micron Rating 12 micron, Height 8-3/32 In., Length 8 3/32 in, Width 4-21/32 In., Outside Dia. 4 21/32 in, Includes 14 psid Bypass Valve, G498-D Integral Gasket, For Use With Case Excavators, Thread Size 1 1/2 In.-12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 6-9/16 x 4-1/4 x 6-9/16 In (BF1345-SP)
- QUICKCABLE Battery Terminal, Bolt, Lead, Positive (5516-360-001P)
- CUSHMAN Ignition Switch, 4 x 4 Diesel (T4625-75191)
- D-A LUBRICANT CO D-A Reliant Heavy Duty Engine Oil SAE 15W40, CK-4 - 12/1 Quart Case (52106)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P40)
- BALDWIN FILTERS Oil Fltr, Spin-On, 5-3/8"x3-11/16"x5-3/8" (B336)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B227)
- BALDWIN FILTERS Oil Filter Element, (P7230)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7585)
- BALDWIN FILTERS Oil Filter Element, (P7450)
- BALDWIN FILTERS Oil Fltr, Spin-On, High Velocity, Dual-Flow (BD7252)
- Baldwin Filters Oil Filters