Baldwin Filters

Oil Filter, Spin-On,


product price: $34.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • For Use With Freightliner, Kenworth, Peterbilt Trucks all with Caterpillar C11, C13, C18 Engines
  • Filter Design Spin-On
  • Thread Size - Automotive Filters 1-1/2"
  • Length 8 19/32 in
  • Outside Dia. 5 3/8 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Thread Size - Automotive Filters 1-1/2"
Length 8 19/32 in
Outside Dia. 5 3/8 in
Height 8-19/32"
Width 5-3/8"
Overall Height 8 19/32 in
Outside Diameter 5 3/8 in
Thread Size 1 1/2"-16

Description

Oil Filter, Filter Design Spin-On, Lube Spin-on, Micron Rating 9.8 micron, Height 8-19/32 In., Length 8 19/32 in, Width 5-3/8 In., Outside Dia. 5 3/8 in, Includes Integral Gasket, For Use With Freightliner, Kenworth, Peterbilt Trucks all with Caterpillar C11, C13, C18 Engines, Thread Size 1 1/2 In.-16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.