Shop All Oil Filters
Baldwin Filters
Oil Filter, Spin-On,
Mfr # B74
Zoro # G2019272
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Caterpillar, Ford, New Holland Equipment; Land Rover Light-Duty Trucks
- Filter Design Spin-On
- Thread Size - Automotive Filters 3/4"
- Length 3 31/32 in
- Outside Dia. 3 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # B74
- Zoro # G2019272
- UPC # 791440000889
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | 3/4" |
Length | 3 31/32 in |
Outside Dia. | 3 3/4 in |
Height | 3-31/32" |
Width | 3-3/4" |
Outside Diameter | 3 3/4 in |
Thread Size | 3/4"-16 |
Overall Height | 3 31/32 in |
Description
Oil Filter, Filter Design Spin-On, Lube Spin-on, Micron Rating 18 micron, Height 3-31/32 In., Length 3 31/32 in, Width 3-3/4 In., Outside Dia. 3 3/4 in, Includes 20 psid Bypass Valve, Anti-Drainback Valve, For Use With Caterpillar, Ford, New Holland Equipment; Land Rover Light-Duty Trucks, Thread Size 3/4 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING SPARE TIRE TOOL - ORANGE (CTA4354)
- ILB GOLD Replacement For Prestolite, Saz-4201Br Switch / Solenoid (SAZ-4201BR SWITCH / SOLENOID)
- MOTOSHIELD PRO Carbon Window Tint Film for Auto, Car, Truck | 50% VLT (40” in x 10’ ft Roll) (CAR-40-10-50)
- AUTO VENTSHADE 09-17 RAM 1500 AEROSKIN HOODPROTECTOR-SMOKE (322004)
- BALDWIN FILTERS Oil Filter, Spin-On, 2-27/32"x3"x2-27/32" (B7216)
- BALDWIN FILTERS Oil Filter, Spin-On, By-Pass (B296)
- BALDWIN FILTERS Oil Filter Element, (P1511)
- BALDWIN FILTERS Oil Filter, Spin-On, 7-3/8"x4-1/4"x7-3/8" (B7397)
- BALDWIN FILTERS Oil Filter, Spin-On, By-Pass, Vac-Cel (T300M)
- BALDWIN FILTERS Oil Filter, Spin-On, Dual-Flow (BD103)
- DONALDSON P550162, LUBE SPIN (P550162)
- Baldwin Filters Oil Filters