Shop All Oil Filters
Baldwin Filters
Oil Filter, Spin-On,
Mfr # B7396
Zoro # G4616455
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Aksa, Belaz, Cummins, Demag, Euclid, Hitachi, Komatsu, Manitowoc, Unit Rig, Wabco Equipment
- Filter Design Spin-On
- Thread Size - Automotive Filters 1-1/2"
- Length 11 9/32 in
- Outside Dia. 4 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # B7396
- Zoro # G4616455
- UPC # 791440077393
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | 1-1/2" |
Length | 11 9/32 in |
Outside Dia. | 4 11/16 in |
Width | 4-11/16" |
Height | 11-9/32" |
Outside Diameter | 4 11/16 in |
Thread Size | 1 1/2"-12 |
Overall Height | 11 9/32 in |
Details
Item | Oil Filter |
For Use With | Aksa, Belaz, Cummins, Demag, Euclid, Hitachi, Komatsu, Manitowoc, Unit Rig, Wabco Equipment |
Filter Design | Spin-On |
Micron Rating | 9.8 micron |
Includes | Integral Gasket, Integral Post Seal |
Fluid Type - Automotive Filters | Oil |
Description/Special Features | Lube Spin-on |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Fluid Type | Oil |
Compatible Vehicle Make | Aksa, Belaz, Demag, Euclid, Hitachi, Komatsu, Manitowoc |
Media Material | Cellulose |
Nominal Filter Rating | 9.8 micron |
Product Type | Oil Filter |
Standards | ISO 9001:2015 |
Absolute Filter Rating | 27 micron |
Description
Oil Filter, Filter Design Spin-On, Lube Spin-on, Micron Rating 9.8 micron, Height 11-9/32 In., Length 11 9/32 in, Width 4-11/16 In., Outside Dia. 4 11/16 in, Includes Integral Gasket, Integral Post Seal, For Use With Aksa, Belaz, Cummins, Demag, Euclid, Hitachi, Komatsu, Manitowoc, Unit Rig, Wabco Equipment, Thread Size 1 1/2 In.-12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIES AEROTREAD, SILVER, 76IN, RUNNING BOARDS(BRACKETS SOLD SEP) (2051876)
- BLUE SEA SYSTEMS Blue Sea 12 Volt Dash Socket - Black (1011)
- URREA 26" x 11/16" spoon tire iron (CE1)
- TAYLOR WIRE / VERTEX MASTER BATTERY DISCONNECT SWITCH 2 POST (1032)
- BALDWIN FILTERS Oil Fltr, Spin-On, 2-5/8"x2-25/32"x2-5/8" (B7333)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B2)
- BALDWIN FILTERS Oil Fltr, Spin-On, 5-3/8"x3-11/16"x5-3/8" (B336)
- BALDWIN FILTERS Oil Filter Element, Shunt (P81)
- BALDWIN FILTERS Oil Filter, Spin-On, 4-3/32"x3"x4-3/32" (B7010)
- BALDWIN FILTERS Oil Filter, Lube Element, 7-7/8" H (P40030)
- PROFORM Proform 66490 Universal Oil Filter Cutter (P75-66490)
- Baldwin Filters Oil Filters