Shop All Oil Filters
Baldwin Filters
Oil Filter, Spin-On,
Mfr # B7372
Zoro # G5765207
product price: $30.79
/ea
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Daewoo Excavators
- Filter Design Spin-On
- Thread Size - Automotive Filters 1"
- Length 7 5/32 in
- Outside Dia. 3 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # B7372
- Zoro # G5765207
- UPC # 791440087187
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | 1" |
Length | 7 5/32 in |
Outside Dia. | 3 11/16 in |
Width | 3-11/16" |
Height | 7-5/32" |
Thread Size | 1"-16 |
Outside Diameter | 3 11/16 in |
Overall Height | 7 5/32 in |
Description
Oil Filter, Filter Design Spin-On, Lube Spin-on, Micron Rating 5 micron, Height 7-5/32 In., Length 7 5/32 in, Width 3-11/16 In., Outside Dia. 3 11/16 in, Includes Anti-Drainback Valve, G381-A Integral Gasket, For Use With Daewoo Excavators, Thread Size 1 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, Biodiesel, Diesel, 7-13/32" L (BF5813-O)
- BALDWIN FILTERS Air Filter, 6-3/8 x 19-1/2 in. (PA2583)
- CURT Anti-Rattle Hitch Clamp for 2-1/2" Receiver (22320)
- JR PRODUCTS CITY WATER FLANGE, METAL, WHITE, MPT (62165)
- BALDWIN FILTERS Oil Filter, Element Only, 2-9/16" O.D. (P40107)
- BALDWIN FILTERS Oil Filter, Element Only Filter, 2-9/16" H (P40017)
- BALDWIN FILTERS Oil Filter, Spin-On, 4-3/8"x4-1/4"x4-3/8" (B7219)
- BALDWIN FILTERS Oil Fltr, Spin-On, High Velocity, Dual-Flow (BD7153)
- BALDWIN FILTERS Oil Filter Element, Full-Flow, 18"x6"x18" (P41510)
- BALDWIN FILTERS Lube Element, Spin-On, 4-13/32 in. L (P40010)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT521)
- Baldwin Filters Oil Filters