Shop All Oil Filters
Baldwin Filters
Oil Filter, Spin-On,
Mfr # B7350
Zoro # G1650047
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Gillisons GVF5000 Lift Truck; J.C. Bamford Generators, Equipment
- Filter Design Spin-On
- Thread Size - Automotive Filters M22 x 1.5 mm
- Length 6 11/16 in
- Outside Dia. 3 25/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # B7350
- Zoro # G1650047
- UPC # 791440084018
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | M22 x 1.5 mm |
Length | 6 11/16 in |
Outside Dia. | 3 25/32 in |
Width | 3-25/32" |
Height | 6-11/16" |
Outside Diameter | 3 25/32 in |
Overall Height | 6 11/16 in |
Thread Size | M22-1.50 |
Details
Item | Oil Filter |
For Use With | Gillisons GVF5000 Lift Truck; J.C. Bamford Generators, Equipment |
Filter Design | Spin-On |
Includes | 35 psid Bypass Valve, Anti-Drainback Valve, Check Valve, Integral Gasket |
Fluid Type - Automotive Filters | Oil |
Description/Special Features | Lube Spin-on |
Compatible Fluid Type | Oil |
Fit Type | Vehicle Specific |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Vehicle Type | Buses, Trucks |
Nominal Filter Rating | 23 micron |
Product Type | Oil Filter |
Absolute Filter Rating | 45 micron |
Compatible Vehicle Make | Gillisons, JCB |
Standards | ISO 9001:2015 |
Media Material | Cellulose |
Description
Oil Filter, Filter Design Spin-On, Lube Spin-on, Height 6-11/16 In., Length 6 11/16 in, Width 3-25/32 In., Outside Dia. 3 25/32 in, Includes 35 psid Bypass Valve, Anti-Drainback Valve, Check Valve, Integral Gasket, For Use With Gillisons GVF5000 Lift Truck; J.C. Bamford Generators, Equipment, Thread Size M22-1.50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESCO Pitman Arm Spreader For Chevrolet, Dodge, Ford, Freightliner, Isuzu, Kenworth, Mack Peterbilt, Volvo (40318)
- RUBBERMASTER PLUS 11L-15/16 NHS Bias Implement Tube With TR15CW Valve (281133)
- DYNAMIC FRICTION CO Disc Brake Hardware Kit, High Heat Resistance, , Front (340-31004)
- PARKER 45Deg Male Elbow, 1/4 x 1/4 In (VS279NTA-4-4)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT126)
- BALDWIN FILTERS Oil Filter Element, Full-Flow, 18"x6"x18" (P41525A)
- BALDWIN FILTERS Oil Filter, Element Only, 2-5/32" O.D. (P40090)
- BALDWIN FILTERS Oil Filter, Lube Element, 3-29/32" H (P40033)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7402)
- BALDWIN FILTERS Oil Filter Element, Shunt (P81)
- MANN FILTER Industrial, Several Oil Filter, Wd950/2 (WD950/2)
- Baldwin Filters Oil Filters