Shop All Oil Filters
Baldwin Filters
Oil Filter, Spin-On,
Mfr # B7306
Zoro # G1219014
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With John Deere Engines, Tractors
- Filter Design Spin-On
- Thread Size - Automotive Filters M24 x 1.5 mm
- Length 5 13/32 in
- Outside Dia. 3 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # B7306
- Zoro # G1219014
- UPC # 791440076297
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | M24 x 1.5 mm |
Length | 5 13/32 in |
Outside Dia. | 3 11/16 in |
Width | 3-11/16" |
Height | 5-13/32" |
Overall Height | 5 13/32 in |
Thread Size | M24-1.50 |
Outside Diameter | 3 11/16 in |
Description
Oil Filter, Filter Design Spin-On, Lube Spin-on, Micron Rating 18 micron, Height 5-13/32 In., Length 5 13/32 in, Width 3-11/16 In., Outside Dia. 3 11/16 in, Includes 30 psid Bypass Valve, G401 Integral Gasket, For Use With John Deere Engines, Tractors, Thread Size M24-1.50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK JACK TIRE REPAIR Black Jack Tire Repair BJK-KT-340 Tire Repair Kit With T - Bone Handles And Screwdriver (BJK-KT-340)
- WIX FILTERS Air Filter, 42193 (42193)
- VALVOLINE Diesel Engine Oil, Heavy-Duty, 5 Gal, 15W-40 (891005)
- SCHUMACHER ELECTRIC Fuly Automatic Battery Charger, 8A 6/12V, microprocessor automatically adjust the amperage rate (SC1363)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT339)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B262)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B159)
- BALDWIN FILTERS Oil Fltr, Spin-On, 3-3/4"x3-11/16"x3-3/4" (B7001)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B157)
- BALDWIN FILTERS Lube Filter, Element Only, 7-5/8in. L (P7494)
- WIX FILTERS Oil Filter, 51734Xp (51734XP)
- Baldwin Filters Oil Filters