Shop All Oil Filters
Baldwin Filters
Oil Filter, Spin-On,
Mfr # B7298
Zoro # G7613575
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Kubota Equipment
- Filter Design Spin-On
- Thread Size - Automotive Filters 3/4"
- Length 3 31/32 in
- Outside Dia. 3 23/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # B7298
- Zoro # G7613575
- UPC # 791440074705
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | 3/4" |
Length | 3 31/32 in |
Outside Dia. | 3 23/32 in |
Height | 3-31/32" |
Width | 3-23/32" |
Outside Diameter | 3 23/32 in |
Overall Height | 3 31/32 in |
Thread Size | 3/4"-16 |
Description
Oil Filter, Filter Design Spin-On, Lube Spin-on, Micron Rating 18 micron, Height 3-31/32 In., Length 3 31/32 in, Width 3-23/32 In., Outside Dia. 3 23/32 in, Includes 14 psid Bypass Valve, Anti-Drainback Valve, For Use With Kubota Equipment, Thread Size 3/4 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUR&R Fuel Injection Cleaner Kit, 10 Pieces (FIC203)
- STANDARD IGNITION Terminal, Stp124H (STP124H)
- KENDA Assy-480-8 B/5H Galv, #30030 (30030)
- GATES Accessory Drive Belt Tensioner Assembly, 38195 (38195)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P998)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (PT11)
- BALDWIN FILTERS Oil Filter Element, Centrifugal, By-Pass (BC7242)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P162)
- BALDWIN FILTERS Oil Filter Element, Centrifugal, By-Pass (BC110)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT402)
- WIX FILTERS Engine Oil Filter #Wix 57099 (57099)
- Baldwin Filters Oil Filters