Shop All Oil Filters
Baldwin Filters
Oil Filter, Spin-On,
Mfr # B7241
Zoro # G4522332
product price: $42.45
/ea
$42.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Daewoo Engines, Excavators
- Filter Design Spin-On
- Thread Size - Automotive Filters 1-1/2"
- Length 9 15/16 in
- Outside Dia. 4 21/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # B7241
- Zoro # G4522332
- UPC # 791440065680
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | 1-1/2" |
Length | 9 15/16 in |
Outside Dia. | 4 21/32 in |
Width | 4-21/32" |
Height | 9-15/16" |
Overall Height | 9 15/16 in |
Thread Size | 1 1/2"-12 |
Outside Diameter | 4 21/32 in |
Description
Oil Filter, Filter Design Spin-On, Lube Spin-on, Micron Rating 18 micron, Height 9-15/16 In., Length 9 15/16 in, Width 4-21/32 In., Outside Dia. 4 21/32 in, Includes Anti-Drainback Valve, Integral Gasket, For Use With Daewoo Engines, Excavators, Thread Size 1 1/2 In.-12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR MADE Small Swingback Back Boat Seat Cover - Vinyl White (40240)
- BALDWIN FILTERS Fuel Filter, 5-7/16 x 3-9/16 x 5-7/16 In (BF7534)
- LUMAPRO Miniature Lamp, 112, 0.3W, TL3, 1.2V, PK10 (112-10PK)
- KEYSCO TOOLS Knee Saver Work Seat, Steel, 28 in. L (78033)
- BALDWIN FILTERS Oil Fltr, Spin-On, High Velocity, Dual-Flow (BD7252)
- BALDWIN FILTERS Oil Filter Element, 2-3/16"x2-3/5"x2-1/5" (P7490)
- BALDWIN FILTERS Oil Filter, Lube Element, 7-7/8" H (P40030)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT353)
- BALDWIN FILTERS Oil Filter, Spin-On, (B95-SS)
- BALDWIN FILTERS Oil Fltr, Spin-On, 4-1/32"x4-1/4"x4-1/32" (B7131)
- WIX FILTERS Lube Filter, 51067 (51067)
- Baldwin Filters Oil Filters